Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Morrill Unit Bearing Motor, 2-3/5 In. L, Steel 5sme59dva1005

Unit Bearing Motor, 2-3/5 In. L, Steel (Discontinued)

  • Mfr # 5sme59dva1005
  • Zoro # G3648407
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5sme59dva1005
Zoro #
G3648407
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
5 31/32 in
Length Less Shaft
3 1/3 in
Shaft Length
2 5/8 in
Body Dia.
3 5/16 in
Bolt Circle Dia.
2 27/32 in
Shaft Dia.
5/16 in

Details

Motor Sub Application
Refrigerator/Freezer
Output Watts
38
HP
1/20
RPM Range
1501-1600
Voltage Compatibility
115, 120, 115/208-230, 115/230, 120/240
Phase
1
Voltage
115
Motor Shaft Rotation
CWLE
Nameplate RPM
1550
Frame
Non-Standard
Motor Thermal Protection
Auto
Hz
60/50
Ins. Class
B
Motor Mounting Type
Stud
Full Load Amps
0.90
Motor Shaft Design
Flat
Max. Ambient Temp.
55 Degrees C
Item
Unit Bearing Motor
Motor Design
ECM
Motor Application
HVAC/R
Motor Bearings
Ball
Motor Service Factor
1.00
Motor Enclosure Design
Totally Enclosed Air-Over
Motor Mounting Position
All Angle
Frame Material
Steel
Motor Frame Material
Steel

Description

Unit Bearing Motor, ECM, Totally Enclosed Air-Over, 1/20 HP, 1550 Nameplate RPM, Frame Non-Standard, Voltage 115, Hz 60/50, 1 Phase, Full Load Amps 0.90, Output Watts 38, Stud Motor Mounting Type, Motor Thermal Protection Auto, Ins. Class B, Motor Service Factor 1.00, Ball Motor Bearings, Motor Frame Material Steel, Max. Ambient Temp. 55 Degrees C, Motor Shaft Rotation CWLE, Overall Length 5 31/32 in, Motor Shaft Design Flat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.