Lockout Padlock, Keyed Different, Thermoplastic, Black, 1 1/2 in Shackle Height

  • Mfr # S33BLK

  • Zoro # G3654427


product price:  $19.55
/ea

Key Features

Padlock Body Material
Thermoplastic
Key Type
Keyed Different
Body Width
1 3/8 in
Shackle Height
1 1/2 in
Shackle Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S33BLK
Zoro #
G3654427
UPC #
071649159817
Country of Origin
China

Dimensions

Body Width
1 3/8 in
Shackle Height
1 1/2 in
Body Height
1 7/8 in
Body Thickness
11/16 in
Shackle Diameter
3/16 in
Width Across Shackle
5/8 in

Details

Item
Lockout Padlock
Body Color
Black
Padlock Body Material
Thermoplastic
Key Type
Keyed Different
Shackle Material
Stainless Steel
Shackle Type
Open
Legend
Danger Locked Out Do Not Remove
Standards
OSHA
Number of Pins
6
Includes
Labels
Locking Mechanism
6-Pin Tumbler Cylinder
Color
Black
Vertical Shackle Clearance
1 1/2 in
Resistance Properties
Corrosion Resistant
Header
Danger
Number of Keys Included
1
Non-Removable Key
No
Labeling
Label Included
Horizontal Shackle Clearance
5/8 in
Opening Type
Key
Number of Tumbler Pins
6
Language
English
Key Style
Standard

Description

Lockout Padlock, Body Color Black, Body Height 1 7/8 in, Body Material Thermoplastic, Body Thickness 11/16 in, Body Width 1 3/8 in, Header Danger, Horizontal Shackle Clearance 5/8 in, Key Style Standard, Key Type Keyed Different, Non-Removable Key No, Resistance Properties Corrosion Resistant, Shackle Diameter 3/16 in, Shackle Height 1 1/2 in, Shackle Material Stainless Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 5/8 in, Includes Labels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.