Coupling Coupling, 1/4" Pipe, FNPT, Malleable Iron, Class 300

  • Mfr # 0310538004

  • Zoro # G3654463


product price:  $13.69
/ea

Key Features

Specific Fitting Shape
Coupling
Fitting Connection Type
FNPT
Pipe Fitting Material
Malleable Iron
Pipe Size (Fittings)
1/4"
Class
Class 300
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
0310538004
Zoro #
G3654463
UPC #
690291027833
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
1/4"
Pipe Size - Pipe Fitting
1/4 in
Fitting Side A Nominal Pipe Size
1/4 in
Fitting Side B Nominal Pipe Size
1/4 in
Pipe Size
1/4"

Details

Specific Fitting Shape
Coupling
Fitting Connection Type
FNPT
Pipe Fitting Material
Malleable Iron
Class
Class 300
Item
Coupling
Standards
AAR Approved, FM Approved, Meets ASME B16.3, UL Listed
Max. Pressure
2000 psi@150 Degrees F
Basic Pipe Fitting Material
Metal
Fitting Schedule/Class
Class 300
Saturated Steam Pressure
300 psi @ 550 Degrees F
Specific Pipe Fitting Shape
Coupling
Temp. Range
-20 Degrees to 550 Degrees F
Pipe Fitting Schedule/Class
Class 300
Basic Pipe Fitting Shape
Coupling
For Pipe Schedule
80
Application
Air, Natural Gas, Non-Potable Water, Oil, Steam
Color
Black
Fitting Side A Gender
Female
Fitting Side A Type
NPT
Includes Pre-Applied Thread Sealant
No
Includes Seal
No
Fitting Side B Type
NPT
Maximum Operating Pressure
2,000 psi @ 150 Degrees F
Fitting Side B Gender
Female

Description

Straight, Malleable Iron, Class Class 300, For Pipe Schedule Schedule 80, 1/4 in, Female, Threaded, 1/4 in, Female, Threaded, 2,000 psi @ 150 Degrees F Maximum Operating Pressure

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.