1" x 11" Black Pipe Nipple Sch 40

  • Mfr # 0330027608

  • Zoro # G3656493


product price:  $11.79
/ea

Key Features

Pipe Size - Nominal
1 in
Overall Pipe Length
11 in
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Black Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
0330027608
Zoro #
G3656493
UPC #
690291349881
Country of Origin
United States

Dimensions

Pipe Size - Nominal
1 in
Overall Pipe Length
11 in
Wall Thickness
0.125 in
Outside Dia.
1 5/16 in
Inside Dia.
1 3/64 in
Pipe Size (Nominal)
1"
Pipe Size (Fittings)
1"
Inside Diameter
1 3/64 in
Nominal Pipe Size
1 in
Overall Length
11 in
Outside Diameter
1 5/16 in

Details

Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Black Steel
Pipe Schedule
40
Pipe Weld Type
Continuous Weld
Pipe Thread Type
MNPT x MNPT
Max. Pressure
300 psi @ 150 Degrees F
Seamless/Welded
Welded
Pipe Fitting Connection Type
MNPT x MNPT
Max. Steam Pressure
150 psi WSP @ 360 Degrees F
Specific Pipe Fitting Shape
Nipple
Pipe Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Pipe Fitting Material
Black Steel
Item
Black Pipe Nipple
Metal Detectable
Yes
Standards
ASTM A53 Type F, ASTM A733, Grade A
Finish/Coating
Black Anodized
Thread Configuration
Threaded on Both Ends
Side B Connection Type
Threaded
Material
Steel
Thread Type
NPT
Fitting Compatibility
Schedule 40
Maximum Operating Pressure
300 psi @ 150 Degrees F
Side A Gender
Male
Metal Pipe Construction
Welded
Maximum Steam Pressure
150 psi @ 360 Degrees F
Manufacture Location
Made in USA*
Schedule
Schedule 40
Side A Connection Type
Threaded
Side A Thread Type
NPT
Side B Gender
Male
Application
Air, Gas, Non-Potable Water, Oil, Steam
Material Grade
Grade A
Side B Thread Type
NPT

Description

Pipe Nipple, Application Air, Gases, Non-Potable Water, Oils, Finish/Coating Black Anodized, Fitting Compatibility Not Applicable, Inside Diameter 1 3/64 in, Manufacture Location Made in USA, Material Steel, Material Grade Grade B, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Operating Temperature Not Applicable, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature Not Applicable, Nominal Pipe Size 1 in

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.