Tee Tee, 1/2" Pipe, FNPT, Malleable Iron, Class 300

  • Mfr # 0310516000

  • Zoro # G3658803


product price:  $24.29
/ea

Key Features

Specific Fitting Shape
Tee
Fitting Connection Type
FNPT
Pipe Fitting Material
Malleable Iron
Pipe Size (Fittings)
1/2"
Class
Class 300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0310516000
Zoro #
G3658803
UPC #
690291027192
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
1/2"
Pipe Size - Pipe Fitting
1/2 in
Fitting Side B Nominal Pipe Size
1/2 in
Fitting Side C Nominal Pipe Size
1/2 in
Fitting Side A Nominal Pipe Size
1/2 in
Pipe Size
1/2"

Details

Specific Fitting Shape
Tee
Fitting Connection Type
FNPT
Pipe Fitting Material
Malleable Iron
Class
Class 300
Item
Tee
Standards
AAR Approved, FM Approved, Meets ASME B16.3, UL Listed
Max. Pressure
2000 psi@150 Degrees F
Fitting Schedule/Class
Class 300
Saturated Steam Pressure
300 psi @ 550 Degrees F
Specific Pipe Fitting Shape
Tee
Temp. Range
-20 Degrees to 550 Degrees F
Pipe Fitting Schedule/Class
Class 300
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Tee
Application
Air, Natural Gas, Non-Potable Water, Oil, Steam
Fitting Side C Gender
Female
Color
Black
Fitting Side A Type
NPT
Fitting Side A Gender
Female
Maximum Operating Pressure
2,000 psi @ 150 Degrees F
For Pipe Schedule
80
Fitting Side B Type
NPT
Includes Seal
No
Fitting Side B Gender
Female
Includes Pre-Applied Thread Sealant
No
Fitting Side C Type
NPT

Description

Tee, 1/2 In., NPT, Length 2-1/2 In., Material of Construction Malleable Iron, Class 300, Max. Pressure 2000 psi @ 150 Degrees F WOG, 300 psi Saturated Steam, Standards UL Listed, FM Approved, AAR Approved, Meets ASME B16.3

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.