Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Century Unit Brg Mtr, Sh Pole, 1550,115V, 5W, CWLE UB05CWL2F

Unit Brg Mtr, Sh Pole, 1550,115V, 5W, CWLE (Discontinued)

  • Mfr # UB05CWL2F
  • Zoro # G3663834
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UB05CWL2F
Zoro #
G3663834
UPC #
786674032508
Country of Origin
China

Dimensions

Shaft Dia.
1/4 in
Bolt Circle Dia.
2 13/16 in
Overall Length
3 5/16 in
Length Less Shaft
2 7/8 in
Shaft Length
7/16 in
Body Dia.
3 7/16 in

Details

Motor Sub Application
Refrigerator/Freezer
Output Watts
5 W
HP
1/150
RPM Range
1,501-1,600
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Phase
Single
Voltage
115V AC
Motor Shaft Rotation
CWLE
Nameplate RPM
1,550
Frame
Non-Standard
Motor Bearings
Unit
Motor Design
Shaded Pole
Motor Application
HVAC/R
Motor Frame Material
Cast Iron
Motor Mounting Position
All Angle
Motor Enclosure Design
Totally Enclosed Air-Over
Motor Shaft Design
Threaded
Item
Unit Bearing Motor
Includes
(4) Mounting Screws, Speed Nut, Vibration Dampening Hub Washer
Max. Ambient Temp.
50 Degrees C
Motor Mounting Type
Rear/Foot
Motor Service Factor
1
Ins. Class
B
Hz
60/50 Hz
Frame Material
Cast Iron
Motor Thermal Protection
Impedance
Full Load Amps
0.34 A
Usable @ 200V
No
No. of Speeds
1
Capacitor Required
No
Usable @ 208V
No
Mounting Holes
Cored 0.150" Dia on Rear, Drilled 0.147" Dia on Each Foot

Description

Unit Bearing Motor, Single Phase, Motor Design Shaded Pole, 1/150 HP, Nameplate RPM 1,550, No. of Speeds 1, Voltage 115V AC, 0.34 A Full Load Amps, Non-Standard Frame, Output Watts 5 W, 60/50 Hz Hz, Usable @ 208V No, Usable @ 200V No, Motor Service Factor 1, Motor Thermal Protection Impedance, Ins. Class B, Max. Ambient Temp. 50 Degrees C, Motor Shaft Rotation CWLE, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Rear/Foot, Motor Frame Material Cast Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.