Solenoid Valve, 2-Way, 2-Position, Normally Closed, 1 in Pipe Size, 120V AC, Direct Acting, NBR

  • Mfr # JB8214250CCSA

  • Zoro # G3664114


product price:  $895.90
/ea
Free Shipping & Returns

Key Features

For Media
Fuel Oil, Gas
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
1 in
Inlet Connection Type
NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JB8214250CCSA
Zoro #
G3664114
UPC #
094714832484
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
1 in
Overall Length
5-15/16 in
Overall Width
5-3/8 in
Center Line Pipe Center Size
5-1/2 in
Overall Height
11 in
Orifice Diameter
1-5/8 in

Details

For Media
Fuel Oil, Gas
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
120V AC
Valve Type
High Flow Gas Shut Off, Test Port
Operation Type
Direct Acting
Seal Material
NBR
Operating Pressure Differential - Maximum
5 psi Air/Inert Gas, Fuel Gas, Water
Operating Pressure Differential - Minimum
0 psi Fuel Gas
Item
Solenoid Valve
Ambient Temp. Range
-40 Degrees to 125 Degrees F
Electrical Connections
1/2" Conduit w/18" Leads
Standards
CSA, FM, UL Listed
Application
Finishing, Low Gas Supply, Painting, Space Constrained
Coil Insulation Class
F
Body Material
Aluminum
Valve Design
2-Way/2-Position
BtuH
1,132,300 BtuH
Coil Enclosure
With Junction Box
Thread Type
NPT
Gas Capacity
1,132,300 BtuH
Wattage
20 W
Includes Coil
Yes
Operating Pressure Differential Hot Water - Maximum
Not Rated
Ambient Temperature - Maximum
140 Degrees F
Includes Seal
Yes
Operating Pressure Differential Steam - Maximum
Not Rated
Coefficient of Volume (Cv)
21
Operating Pressure Differential Light Oil - Maximum
Not Rated
Operating Pressure Differential Fuel Gas - Minimum
0 psi
Valve Positions
2-Position
Operating Pressure Differential Fuel Gas - Maximum
5 psi
Actuator Type
Double Solenoid
Fluid Temperature - Maximum
125 Degrees F
Environmental Rating
Indoor, Outdoor
Ambient Temperature - Minimum
-40 Degrees F
Operating Pressure Differential Air/Inert Gas - Maximum
5 psi
NEMA Enclosure Rating
1
Frequency
50 Hz, 60 Hz
Operating Pressure Differential Water - Maximum
5 psi

Description

Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type High Flow Gas Shut Off, Nominal Pipe Size 1 in, Orifice Diameter 1 5/8 in, Body Material Aluminum, Coefficient of Volume (Cv) 21, Operating Pressure Differential Air/Inert Gas - Maximum 5 psi, Operating Pressure Differential Fuel Gas - Maximum 5 psi, Seal Material NBR, Voltage 110V AC, 120V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure With Junction Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.