Solenoid Valve, 2-Way, 2-Position, Normally Closed, 1/4 in Pipe Size, 120V AC, Cryogenic, Brass

  • Mfr # 8262H210LT

  • Zoro # G3680747


product price:  $395.99
/ea
Free Shipping & Returns

Key Features

For Media
Aggressive Gases, Aggressive Liquids, Air, Ammonia, Biodiesel Fuel, Cryogenic Fluids, Fuel Oil, Hot Water, Inert Gases, Light Oil, Liquid Propane Gas, Natural Gas, Oxygen, Steam, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
1/4 in
Inlet Connection Type
NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8262H210LT
Zoro #
G3680747
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
1/4 in
Overall Height
3-1/8 in
Overall Length
1-9/16 in
Overall Width
1-15/16 in
Orifice Diameter
9/32 in

Details

For Media
Aggressive Gases, Aggressive Liquids, Air, Ammonia, Biodiesel Fuel, Cryogenic Fluids, Fuel Oil, Hot Water, Inert Gases, Light Oil, Liquid Propane Gas, Natural Gas, Oxygen, Steam, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
120V AC
Valve Type
Cryogenic
Operation Type
Direct Acting
Seal Material
PTFE
Operating Pressure Differential - Maximum
40 psi Air/Inert Gas, Cryogenic Fluid, Light Oil, Water
Operating Pressure Differential - Minimum
0 psi Air/Inert Gas, Cryogenic Fluid, Light Oil, Water
Item
Solenoid Valve
Body Material
Brass
Coil Insulation Class
F
Valve Design
2-Way/2-Position
Coil Enclosure
Without Junction Box, Watertight
Standards
CE, CSA, FM, UL Listed
Seat Material
PTFE
Electrical Connections
1/2" Conduit w/18" Leads
Application
Boilers, Burners, Car Wash Equipment, Compressors, Dishwashing and Laundry Equipment, Food Processing, Pumps
Operating Pressure Differential Steam - Maximum
Not Rated
Wattage
10.1 W
Environmental Rating
Corrosive, Hazardous, Indoor, Outdoor
Valve Positions
2-Position
Operating Pressure Differential Air/Inert Gas - Minimum
0 psi
Operating Pressure Differential Cryogenic Fluid - Minimum
0 psi
Operating Pressure Differential Light Oil - Maximum
40 psi
Operating Pressure Differential Water - Maximum
40 psi
Mounting Orientation
Horizontal or Vertical
Operating Pressure Differential Hot Water - Maximum
Not Rated
Fluid Temperature - Maximum
150 Degrees F
Coefficient of Volume (Cv)
0.88
NEMA Enclosure Rating
1, 2, 3, 3S, 4, 4X
Ambient Temperature - Maximum
131 Degrees F
Includes Seal
Yes
Operating Pressure Differential Air/Inert Gas - Maximum
40 psi
Operating Pressure Differential Cryogenic Fluid - Maximum
40 psi
Response Time
1 sec
Thread Type
NPT
Ambient Temperature - Minimum
-13 Degrees F
Operating Pressure Differential Water - Minimum
0 psi
Operating Pressure Differential Light Oil - Minimum
0 psi
Includes Coil
Yes
Frequency
60 Hz

Description

Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Nominal Pipe Size 1/4 in, Orifice Diameter 9/32 in, Body Material Brass, Coefficient of Volume (Cv) 0.88, Operating Pressure Differential Air/Inert Gas - Maximum 40 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material PTFE, Voltage 110V AC, 120V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Without Junction Box, Watertight

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.