Union Union, 3/8" Pipe, FNPT, Malleable Iron, Class 300

  • Mfr # 0312822646

  • Zoro # G3681912


product price:  $36.65
/ea

Key Features

Specific Fitting Shape
Union
Fitting Connection Type
FNPT
Pipe Fitting Material
Malleable Iron
Pipe Size (Fittings)
3/8"
Class
Class 300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0312822646
Zoro #
G3681912
UPC #
690291827891
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
3/8"
Hex Size
11/16"
Pipe Size - Pipe Fitting
3/8 in
Fitting Side B Nominal Pipe Size
3/8 in
Pipe Size
3/8"
Fitting Side A Nominal Pipe Size
3/8 in

Details

Specific Fitting Shape
Union
Fitting Connection Type
FNPT
Pipe Fitting Material
Malleable Iron
Class
Class 300
Item
Union
Standards
FM Approved, Meets ASME B16.39, UL Listed
Max. Pressure
600 psi@150 Degrees F
Pipe Fitting Schedule/Class
Class 300
Specific Pipe Fitting Shape
Union
Fitting Schedule/Class
Class 300
Basic Pipe Fitting Shape
Union
Temp. Range
-20 Degrees to 550 Degrees F
Basic Pipe Fitting Material
Metal
Seat Material
Brass
Saturated Steam Pressure
230 psi @ 550 Degrees F
Includes Seal
No
Maximum Operating Pressure
2,000 psi @ 150 Degrees F
Color
Black
Fitting Side B Type
NPT
Fitting Side A Type
NPT
Fitting Side B Gender
Female
Application
Air, Natural Gas, Non-Potable Water, Oil, Steam
Includes Pre-Applied Thread Sealant
No
Fitting Side A Gender
Female
For Pipe Schedule
80

Description

Union, Malleable Iron, Class Class 300, For Pipe Schedule Schedule 80, 3/8 in, Female, Threaded, 3/8 in, Female, Threaded, 2,000 psi @ 150 Degrees F Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.