Union Union, 1/4" Pipe, FNPT, Malleable Iron, Class 300

  • Mfr # 0312822620

  • Zoro # G3683461


product price:  $35.99
/ea

Key Features

Specific Fitting Shape
Union
Fitting Connection Type
FNPT
Pipe Fitting Material
Malleable Iron
Pipe Size (Fittings)
1/4"
Class
Class 300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0312822620
Zoro #
G3683461
UPC #
690291827686
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
1/4"
Pipe Size - Pipe Fitting
1/4 in
Hex Size
7/8"
Pipe Size
1/4"
Fitting Side B Nominal Pipe Size
1/4 in
Fitting Side A Nominal Pipe Size
1/4 in

Details

Specific Fitting Shape
Union
Fitting Connection Type
FNPT
Pipe Fitting Material
Malleable Iron
Class
Class 300
Item
Union
Standards
FM Approved, Meets ASME B16.39, UL Listed
Pipe Fitting Schedule/Class
Class 300
Seat Material
Brass
Basic Pipe Fitting Material
Metal
Max. Pressure
600 psi@150 Degrees F
Specific Pipe Fitting Shape
Union
Temp. Range
-20 Degrees to 550 Degrees F
Fitting Schedule/Class
Class 300
Basic Pipe Fitting Shape
Union
Saturated Steam Pressure
230 psi @ 550 Degrees F
Application
Air, Natural Gas, Non-Potable Water, Oil, Steam
Fitting Side A Type
NPT
Includes Seal
No
Color
Black
Fitting Side A Gender
Female
For Pipe Schedule
80
Includes Pre-Applied Thread Sealant
No
Maximum Operating Pressure
2,000 psi @ 150 Degrees F
Fitting Side B Gender
Female
Fitting Side B Type
NPT

Description

Union, Malleable Iron, Class Class 300, For Pipe Schedule 80, 1/4 in, Female, NPT, 1/4 in, Female, NPT, 2,000 psi @ 150 Degrees F Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.