20PC 135 Degree Heavy-Duty Jobber Length Drill Set Chicago-Latrobe 150ASP-TN TiN HSS No 61-No 80

  • Mfr # 41803

  • Zoro # G3685437


product price:  $94.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
20
Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Drill Bit Material
High Speed Steel
Includes
Metal Drill Index
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
41803
Zoro #
G3685437
UPC #
662355418031
Country of Origin
United States

Dimensions

Drill Bit Size
#80 to #61
Drill Bit Dimension Type
Wire
Sizes Included
#80-#61
Depth:Dia. Ratio
4xD
Shank Dia.
27/2000 in
Depth x Dia. Ratio
4xD
Drill Length Class
Jobber-Length
Smallest Drill Bit Size
#80
Largest Drill Bit Size
#61
Drill Bit Sizes Included
#61, #62, #63, #64, #65, #66, #67, #68, #69, #70, #71, #72, #73, #74, #75, #76, #77, #78, #79, #80

Details

Item
Jobber Length Drill Bit Set
Number of Pieces
20
Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Drill Bit Material
High Speed Steel
Includes
Metal Drill Index
Drill Bit Grouping
Drill Bit Set
List Number
150ASPTN
Point Type
P3 Split Point
Standards
NAS 907 Type B
Number of Drill Bits
20
Material Grade - Machining
Heavy Duty
Finish - Machining
TiN
Material - Machining
High Speed Steel
Aircraft Drill
Yes
Drill Bit Point Type
Split Point
Coolant Fed
Non-Coolant Through
Measurement System
Wire
Shank Type - Machining
Straight
Primary Material Application
All Materials
Drill Bit Case Type
Drill Index
Flute Type
Spiral

Description

Jobber Length Drill Bit Set, Number of Drill Bits 20, Drill Bit Point Angle 135 Degrees , Material - Machining High Speed Steel, Finish - Machining TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.