Line Voltage Mechanical Thermostat, Heat or Cool, -30 to 90F, Exposed Dial, 120V/240V/277V AC, 1C/1H

  • Mfr # 6EDY7

  • Zoro # G3688361


product price:  $76.69
/ea
Free Shipping & Returns

Key Features

Compatible System Type
Attic Fans, Fan Coil Units
Application
Heat or Cool
Switch Action
Open/Close on Rise
Switch Type
SPDT
Number of Cooling Stages
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6EDY7
Zoro #
G3688361
UPC #
190735362235
Country of Origin
China

Dimensions

Sensing Bulb Dia.
1/4 in
Capillary Length
96 in
Overall Depth
2-1/4 in
Overall Width
2-1/4 in
Overall Height
5-3/4 in
Bulb Length
5 in

Details

Compatible System Type
Attic Fans, Fan Coil Units
Application
Heat or Cool
Switch Action
Open/Close on Rise
Switch Type
SPDT
Number of Cooling Stages
1
Number of Heating Stages
1
Temperature Control Range
-30 to 90 Degrees F
Control Type
Exposed Dial
Voltage
120V/240V/277V AC
Item
Line Voltage Mechanical Thermostat
Contact Rating Resistive @ 277V
22 A
Inductive Amps @ 120V
16 A
Locked Rotor Amps @ 120V
96 A
Inductive Amps @ 240V
8 A
Sensor Type
Hydraulic Capillary Bulb (Copper)
Resistive Amps @ 208VAC
22 A
Contact Rating Resistive @ 240V
22 A
Standards
cULus
Number of Switches
1
Includes
Mounting Hardware, Remote Sensing Bulb
Enclosure Type
Steel
Locked Rotor Amps @ 240V
48 A
Inductive Amps @ 208V
9.2 A
Contact Rating Resistive @ 120V
22 A
For Use With
Regulating Temperature of Air or Liquids in Ducts, Pipes, Tanks or Boilers
Thermostat Type
Indoor Single-Stage Controls
Features
Remote Sensing Element for Wide Range of Control Applications
Mounting Direction
Vertical
Frequency
50 Hz, 60 Hz
Enclosure Color
Gray
Minimum Control Temperature
-30 Degrees F
Temperature Differential
3 to 12 Degrees F
Contact Type
Snap Action
Maximum Operating Temperature
110 Degrees F
Electrical Connection Type
Hardwired
Enclosure NEMA Rating
1
Enclosure Finish
Chrome
Differential Type
Adjustable
Changeover Type
Automatic
Contact Rating
120/240/277V AC
Maximum Control Temperature
90 Degrees F
Sensor Location
Remote
Temperature Sensitivity
+/-3 Degrees F
Minimum Operating Temperature
-30 Degrees F
Temperature Scale
Fahrenheit
Number of Poles
1
Pilot Duty Rating
125 VA @ 24 to 600V AC
Full Load Amps @ 120V AC
16 A
Housing Material
Steel
Programming Capability
Not Programmable
Full Load Amps @ 240V AC
8 A

Description

Line Volt Mechanical Tstat, Thermostat Switch Type SPDT, Thermostat Control Range -30 Degrees to 90 Degrees F, Thermostat Voltage 24 to 600VAC, Full Load Amps @ 120VAC 16A, Full Load Amps @ 240VAC 8A, Thermostat Programmable No, Remote Sensing Capability Yes, Thermostat Heating/Cooling Heating/Cooling, Thermostat Item Line Voltage Mechanical Thermostat, Remote Sensing Bulb Included Yes, Switch Action Open/Close on Rise, Number of Switches 1, Differential 3.5 to 20 Degrees F, Height 4-1/2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.