Anti-Seize, General Purpose, Brush-Top Can, 0.5 lb, Nickel Base, Paste, 2600 Degrees F Max

  • Mfr # 13602

  • Zoro # G3688702


product price:  $37.15
/ea

Key Features

Anti-Seize Type
General Purpose
NSF Rating
Not Rated
Operating Temperature - Maximum
2600 Degrees F
Physical Form
Paste
Operating Temperature - Minimum
-65 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
13602
Zoro #
G3688702
UPC #
096542136024
Country of Origin
United States

Details

Item
Anti-Seize
Anti-Seize Type
General Purpose
NSF Rating
Not Rated
Operating Temperature - Maximum
2600 Degrees F
Physical Form
Paste
Operating Temperature - Minimum
-65 Degrees F
Series
Metallic
Flash Point
430 Degrees F
VOC Content
0%
Color
Silver
Container Type
Brush-Top Can
Standards
MIL-PRF-907E
Application
Specially formulated to prevent excessive over torque issues and has a very high static friction factor of 0.15, the unique blend of complex thickeners to help evenly distribute the Nikal flake unto the metal surfaces to eliminate metal to threaded metal contact. Used extensively in refineries, petrochemical plants, power generation facilities and other harsh environments on items such as reactor bolts, heat exchangers, manifolds, furnace hinges, manway studs, etc.
Specific Gravity
1.12
USDA Certified Biobased Product
Not USDA Certified Biobased Product
50 State VOC Compliant
Yes
Odorless
No
Flammability
Non-Flammable
Metal Free
No
For Use On Materials
Stainless Steel
Military Standard
MIL-PRF-907F
Maximum Pressure
Less than 10,000 at Less than 1 in diameters; 10,000 for mechanical seal connections larger than 1 in diameter
Base Anti-Seize Compound
Nickel
Metal Detectable Container
Metal Detectable
Conductivity
Conductive
Odor
Not Odorless
For Material
Stainless Steel
Water Resistance
Yes
For Use On Plastics
Not Recommended for Plastics
Container Capacity
0.5 lb
Primary Additives
Graphite

Description

General Purpose Anti-Seize, 0.5 lb, Brush-Top Can, Nickel, Paste, Metallic, -65 Degrees F, 2,600 Degrees F, Jet-Lube, Silver, Non-Flammable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.