Cleaner and Disinfectant, Trigger Spray Bottle, 32 oz, Unscented
Mfr # DH326
Zoro # G3692211
product price:Â $8.99
/eaKey Features
Container Type
Trigger Spray Bottle
Fragrance
Unscented
Color
Clear
Primary Chemical
None
Cleaner Chemical Product Grouping
Disinfectants and Sanitizers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DH326
Zoro #
G3692211
UPC #
618818970325
Country of Origin
United States
Dimensions
Size
32 Oz
Container Size
32 oz
Details
Container Type
Trigger Spray Bottle
Fragrance
Unscented
Color
Clear
Item
Cleaner and Disinfectant
Primary Chemical
None
Cleaner Chemical Product Grouping
Disinfectants and Sanitizers
Application Method
Spray
Standards
EPA registered
Sub-Category
Disinfectant Cleaner
Recommended Dilution
Ready to Use
Flash Point
201 Degrees F
Cleaner Form
Liquid
Net Weight
2.33 lb
VOC Content
0%
NSF Rating
Not Rated
Rinse Required
Yes
EPA Registration Number
10324-85-75082
Surfaces for Use On
Hard Nonporous Surfaces, Plastic
EPA Registered
Yes
Product Series
Krud Kutter
Description
Heavy Duty Cleaner and Disinfectant, Primary Chemical None, Container Type Trigger Spray Bottle, Container Size 32 oz, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Fragrance Unscented, Cleaner Form Liquid, Surfaces for Use On Hard Nonporous Surfaces, Plastic, Standards EPA Registered, Product Series Krud Kutter, VOC Content 0 Percent, Flash Point 201 Degrees F, Rinse Required Yes, NSF Rating Not Rated, EPA Registered Yes, EPA Registration Number 10324-85-75082
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.