This item is Discontinued.

Quantum Storage Systems Divider Box, Clear, polypropylene DG91050CL

Divider Box, Clear, polypropylene (Discontinued)

  • Mfr # DG91050CL
  • Zoro # G3692674
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DG91050CL
Zoro #
G3692674
UPC #
651588188156
Country of Origin
Unknown

Dimensions

Inside Length
9-3/16"
Inside Width
6-9/16"
Inside Height
4-1/2"

Details

Color
Clear
Material
polypropylene
Item
Divider Box
ESD Conductive
No

Description

Divider Box, Color Clear, Divider Color Gray, Material Polypropylene, Inside Height 4 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.