Bonnet Nut, 3/4" x 1-1/4", Chrome

  • Mfr # 904939-0020A

  • Zoro # G3698353


product price:  $10.19
/ea

Key Features

Sub-Category
Gaskets, Hardware and O-Rings
Fits Brand
American Standard
Material
Steel
Finish
Chrome
Material of Construction
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
904939-0020A
Zoro #
G3698353
UPC #
012611099199
Country of Origin
Mexico

Dimensions

Size
3/4 in x 1-1/4 in
Length (In.)
1 1/4 in
Overall Length
1 1/4 in

Details

Sub-Category
Gaskets, Hardware and O-Rings
Fits Brand
American Standard
Material
Steel
Finish
Chrome
Material of Construction
Steel
Item
Bonnet Nut
Type
Monterrey
Body Material
Steel
Product Type
Nut
Compatible Manufacturer Part Number
5500140.002, 5500145.002, 5500170.002, 5500174.002, 5500175.002, 5501140.002, 5501145.002, 5501170.002, 5501175.002, 5502140.002, 5502145.002, 5502170.002, 5502175.002, 7500140.002, 7500145.002, 7500170.002, 7500174.002, 7500175.002, 7501140.002, 7501145.002, 7501170.002, 7501175.002, 7502140.002, 7502145.002, 7502170.002, 7502175.002, 7545170.002, 8338210.295, 8344012.002, 8350243.002, 8351076.002, 8354112.002, 8354112.004
Compatible Brand
American Standard
Compatible Faucet Component
Bonnet

Description

Bonnet Nut, For Use With Mfr. Model Number 5500140.002, 5500145.002, 5500170.002, 5500174.002, 5500175.002, 5501140.002, 5501145.002, 5501170.002, 5501175.002, 5502140.002, 5502145.002, 5502170.002, 5502175.002, 7500140.002, 7500145.002, 7500170.002, 7500174.002, 7500175.002, 7501140.002, 7501145.002, 7501170.002, 7501175.002, 7502140.002, 7502145.002, 7502170.002, 7502175.002, 7545170.002, 8338210.295, 8344012.002, 8350243.002, 8351076.002, 8354112.002, 8354112.004

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.