Widespread Bathroom Faucet, Polished Chrome

  • Mfr # GKB971X
  • Zoro # G3931743
product price: 
$
179.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Washerless Cartridge
Material
Brass
Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GKB971X
Zoro #
G3931743
UPC #
663370254529
Country of Origin
Taiwan, Province of China
Valve Type
Washerless Cartridge
Item
Widespread Bathroom Faucet
Material
Brass
Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Finish
Polished Chrome
Item Weight (lbs)
5.78
Cold Handle Item#
KBH721AXC
Spout Flange Item#
KBSF961
Faucet Holes
3
Pullout Spray
false
Tee Item#
KBTE961
Handles Included
true
Drain Included
Yes
Hot Handle Item#
KBH721AXH
Spout Flow Rate (GPM)
1.2
Handle Flange Item#
KBHF951
Faucet Centers
8 to 16
Installation Type
Widespread
Handle Style
Cross
Pop Up Rod Item#
KBPR951
Sidespray
false
Shared H&C Cartridge Item#
KBRP101C
Collection
Victorian
Theme
Traditional

Dimensions

Item Width (Inch)
4
Item Height (Inch)
2.31
Item Length (Inch)
5.75

Description

Returning to the nooks and curios of design from the Victorian Era, this faucet breathes modern excellence in performance while radiating vintage opulence. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Victorian 8" Widespread Bathroom Faucet with Retail Pop-Up and its sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews