Straight Flute Hand Tap, 5/16"-18, Plug, 4 Flutes, UNC

  • Mfr # 19129

  • Zoro # G3700593


product price:  $15.19
/ea

Key Features

Shank Dia.
0.318"
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
5/16"
Tap Style
Straight Flute (Hand)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
19129
Zoro #
G3700593
UPC #
-
Country of Origin
Multiple

Dimensions

Shank Dia.
0.318"
Tap Size
5/16"
Tap Dimension Type
Inch
Overall Length
2-23/32"
Tap Thread Size
5/16"-18
Pitch Diameter Limit
H3
Thread Length
1-1/8"
Tap Length Standard
ANSI 302
65% Thread Drill Size
17/64 in
Shank Length
1 9/16 in
75% Thread Drill Size
F
Thread Size
5/16"-18
55% Thread Drill Size
I
Square Size
0.2380 in
Size
5/16"

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Thread Type
UNC
Tap Grouping
Tap
List Number
5303TC
Number of Pieces
1
Tap Finish
TiCN
Standards
DIN-ANSI
Cutting Direction - Machining
Right Hand
Series
5303/2303
Coolant Fed
Non-Coolant Through
Extended Neck
No
Tap Shank Standard
ANSI 302
Shank Type - Machining
Straight
Threads per Inch
18
Primary Material Application ISO Code
P
Thread Standard
UNC
Secondary Material Application ISO Code
K, M, N
Thread Limit
H3
Measurement System
Fractional Inch
Primary Material Application
Steel
Spiral Direction
Neutral
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 5/16 In.-18, UNC, Plug, Overall Length 2 23/32 in, High Speed Steel, TiCN, Right Hand, Thread Length 1 1/8 in, 75 Percent Thread Drill Size F, Thread Limit H3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.