Drum Hand Truck, 1000 lb., Steel, Orange

  • Mfr # 240017

  • Zoro # G3700763


product price:  $841.69
/ea
Free Shipping & Returns

Key Features

Overall Height
60 in
Overall Width
24 1/2 in
Material
Steel
Color
Orange
Load Capacity
1,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240017
Zoro #
G3700763
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
60 in
Overall Width
24 1/2 in
Wheel Diameter
10 in
Overall Depth
17 1/2 in
Front Wheel Width
2 1/2 in
Front Wheel Dia.
10 in
Overall HxWxD
60 in x 24 1/2 in x 17 1/2 in
Wheel Dia.
10 in
Axle Dia.
7/8 in
For Maximum Container Diameter
40 in
Handle Height
60 in
Wheel Width
2 1/2
Depth
23 in
Length
61 in

Details

Material
Steel
Color
Orange
Load Capacity
1,000 lb
Item
Knock-Down Steel-Frame Drum Hand Truck
Wheel Type
Tread on Core
Handle Type
Dual
Assembled
No
For Use With
Polyethylene Drums
Wheel Material
Polyurethane
Wheel Bearings
Roller
Drum Capacity
30 gal; 55 gal; 85 gal
Hand Truck Handle Type
Dual Handle
Assembled/Unassembled
Unassembled
Finish
Powder Coated
Includes
Axle, Base, Chime Hook, Frame, Handle, Hardware, Kickstand, Toe or Feet,
Chime Adjustment Range
40 in to 18 in
Wheel/Tread Material
Polyurethane
Frame Finish
Powder Coated
Frame Type
Flat Back
Frame Gauge
8 ga
For Surface Type
Hard Solid Surface
Rim Catch Type
Adjustable
Number of Rim Catches
1
Wheel Type/Material
Tread on Core Polyurethane
For Container Capacity
30 gal, 55 gal, 85 gal
Non-Marking Axle-Mounted Wheels
Yes
For Container Material
Plastic
Nose Plate Material
Steel
Caster/Wheel Configuration
(2) Axle-Mounted
Operation
Manual
Securing Mechanism
Belt
Brake Type
No Caster Brake
Weight
78 lb
Frame Material
Steel
Features
All Parts Removable and Interchangeable
Hub Position
Center Mount
Includes Stair Climber
Without Stair Climber
Nose Plate Type
Prong
Includes Foot Assist
With Foot Assist
Nose Plate Profile
Beveled
For Cntnr Cap
30 gal, 55 gal, 85 gal
Color/Finish
Orange

Description

Drum Hand Truck, Load Capacity 1,000 lb, For Container Material Plastic, For Maximum Container Diameter 40 in, Wheel Dia. 10 in, Wheel Type Tread on Core, Frame Finish Powder Coated, Frame Gauge 8 ga, Frame Material Steel, Frame Type Flat Back, Handle Type Dual, Chime Adjustment Range 40 in to 18 in, Includes Foot Assist With Foot Assist

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.