3/8" Drive Socket Bit Set, Metric, 6 pcs

  • Mfr # 54TM34

  • Zoro # G3701901


product price:  $38.19
/ea

Key Features

Drive Size
3/8"
Number of Pieces
6
Finish
Chrome
Measurement Type
Metric
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54TM34
Zoro #
G3701901
UPC #
-
Country of Origin
China

Dimensions

Drive Size
3/8"
Overall Length
4 53/64 in
Tip Size
10 mm, 4 mm, 5 mm, 6 mm, 7 mm, 8 mm
Socket Size
3/8 in
Tip Size - Minimum
4 mm
Tip Size Range
4 mm to 10 mm
Tip Size - Maximum
10 mm

Details

Item
Socket Bit Set
Number of Pieces
6
Finish
Chrome
Measurement Type
Metric
SAE or Metric
Metric
Includes
Socket Bit Set: 10mm, 4mm, 5mm, 6mm, 7mm, 8mm
Sockets Included
10mm, 4, 5, 6, 7, 8
Tip Type
Hex
Material
Alloy Steel
Standards
ASME B18.3.2M-1979
Tether Capable
Tether Capable
Drive Type
Female Square
Impact Rated
No
Tip Style
Hex
Insulated
No
Tether Style
Tether Capable
Container Features
Removable Top
Tether Ready
No
For Screw Type
Hex
Piece Count Range
2 to 25
Replaceable Insert
No
Non-Sparking
No
Impact Rated Status
Not Impact Rated
Tether Status
Not Tether Capable
Container Type
Holder
Includes Insulation
Not Insulated
Replaceable Insert Capable
Fixed Insert

Description

Socket Bit Set, Tip Size 10 mm, 4 mm, 5 mm, 6 mm, 7 mm, 8 mm, Tip Style Hex, Overall Length 4 53/64 in, Drive Size 3/8 in, Number of Pieces 6, Alloy Steel, Chrome, Metric, Insulated No, For Screw Type Hex

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.