1.8 gpm Outlet, 3/4 in - 27 Thread Size, Chrome, Brass
Mfr # 1168005
Zoro # G3709469
product price:Â $4.79
/eaKey Features
Thread Size Type
Female
Thread Size
3/4 in - 27
Flow Rate
1.8 gpm
Flow Outlet Type
Aerated
Finish
Chrome
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1168005
Zoro #
G3709469
UPC #
008359133561
Country of Origin
United States
Dimensions
Thread Size Type
Female
Thread Size
3/4 in - 27
Connection Size
3/4"-27
Details
Item
Outlet
Flow Rate
1.8 gpm
Flow Outlet Type
Aerated
Finish
Chrome
Standards
NSF 61
Material
Brass
Type
Small Female
Stream
Aerated
Flow Rate (GPM)
1.8
Material of Construction
Brass
Connection Gender
Female
Product Type
Outlet
Flow Rate - Maximum
1.8 gpm
Flow Type
Aerated
Pressure - Maximum
90 psi
Compatible Brand
Chicago Faucets, Delta, Kohler, Sloan, T&S Brass, Zurn
Temperature - Maximum
140 Degrees F
Vandal Resistance
Not Vandal-Resistant
Description
Outlet, Thread Size Type Female, Thread Size 3/4 in - 27, Flow Rate 1.8 gpm, Flow Outlet Type Aerated, Chrome Finish, Standards NSF 61
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.