Cut Resistant Coated Gloves, Cut Level A4 , Nitrile , Smooth , M 1 PR

  • Mfr # S-TEX350M-08-V

  • Zoro # G3710881


product price:  $14.69
/pr

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Green,Yellow
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
S-TEX350M-08-V
Zoro #
G3710881
UPC #
713740942690
Country of Origin
Viet Nam

Dimensions

Glove Size
M
Glove Length
9.5 in
Thickness
10 gaugeuge
Glove Length Style
Standard
Size - Numeric
8

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Green,Yellow
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
3
Series
S-Tex
Glove Materials
Polyester
ANSI/ISEA Cut Grams
Greater Than 1500
Glove Construction
Seamless Knit
Glove Hand Style
Left and Right
Glove Cut
Clute
ANSI/ISEA Puncture Force
Greater Than 100
Thumb Style
Ergonomic Offset
Standards
ANSI 105, EN388
ANSI/ISEA Puncture Level
4
Palm Material
Nitrile
Stitching Material
Polyester/Stainless Steel
ANSI/ISEA Abrasion Cycles
5100
Latex-Free
No
Brand and Series
Showa S-TEX 350
Silicone-Free
No
Maximum Temperature
175 Degrees F

Description

Coated Gloves, ANSI/ISEA Cut Level A4, Knit Material Polyester, ANSI/ISEA Abrasion Level 4, Standards ANSI 105, EN388, Glove Coating Cover Palm, Glove Hand Style Left and Right, Glove Performance General Purpose, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.