Coupling Coupling, 2" Pipe, FNPT, Malleable Iron, Class 300

  • Mfr # 0310539606

  • Zoro # G3713193


product price:  $50.29
/ea

Key Features

Specific Fitting Shape
Coupling
Fitting Connection Type
FNPT
Pipe Fitting Material
Malleable Iron
Pipe Size (Fittings)
2"
Class
Class 300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0310539606
Zoro #
G3713193
UPC #
690291027901
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
2"
Pipe Size - Pipe Fitting
2 in
Pipe Size
2"
Fitting Side B Nominal Pipe Size
2 in
Fitting Side A Nominal Pipe Size
2 in

Details

Specific Fitting Shape
Coupling
Fitting Connection Type
FNPT
Pipe Fitting Material
Malleable Iron
Class
Class 300
Item
Coupling
Standards
AAR Approved, FM Approved, Meets ASME B16.3, UL Listed
Max. Pressure
1500 psi@150 Degrees F
Temp. Range
-20 Degrees to 550 Degrees F
Fitting Schedule/Class
Class 300
Pipe Fitting Schedule/Class
Class 300
Specific Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Coupling
Saturated Steam Pressure
300 psi @ 550 Degrees F
Fitting Side A Type
NPT
Color
Black
Includes Pre-Applied Thread Sealant
No
Fitting Side A Gender
Female
Fitting Side B Gender
Female
Maximum Operating Pressure
1,500 psi @ 150 Degrees F
Application
Air, Natural Gas, Non-Potable Water, Oil, Steam
Includes Seal
No
Fitting Side B Type
NPT
For Pipe Schedule
80

Description

Straight, Malleable Iron, Class Class 300, For Pipe Schedule Schedule 80, 2 in, Female, Threaded, 2 in, Female, Threaded, 1,500 psi @ 150 Degrees F Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.