Faucet Outlet Adapter, 13/16 in -27, 55/64 in -27 Thread Size, Acetal, Plastic

  • Mfr # 5511205

  • Zoro # G3715704


product price:  $1.75
/ea

Key Features

Thread Size Type
Male
Thread Size
13/16 in -27, 55/64 in -27
Finish
Acetal
Standards
NSF 61
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5511205
Zoro #
G3715704
UPC #
-
Country of Origin
United States

Dimensions

Thread Size Type
Male
Thread Size
13/16 in -27, 55/64 in -27
Top Connection Size
13/16''-27
Bottom Connection Size
55/64"-27

Details

Item
Faucet Outlet Adapter
Finish
Acetal
Standards
NSF 61
Material
Plastic
Type
Male
Material of Construction
Plastic
Top Connection Gender
Male
Product Type
Outlet Adapter
Bottom Connection Gender
Male
Compatible Brand
Chicago Faucets, Kohler, Pfister, Sloan, Speakman, T&S Brass, Zurn

Description

Faucet Adapter, Thread Size Type Male, Thread Size 13/16 In.-27 x 55/64 In.-27 , Dark Gray Finish, Standards NSF61

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.