Coated Gloves, Acrylic, Dyneema(R) Palm, HPPE/Synthetic/Fiberglass, Acrylic Terry Lining, L ( 9 )

  • Mfr # N9690TCL

  • Zoro # G3718346


product price:  $17.15
/pr

Key Features

Color
Black/Gray
Palm Material
Acrylic, Dyneema(R)
Lining
HPPE/Synthetic/Fiberglass, Acrylic Terry
Minimum Temperature
-22 Degrees F
Cuff Style
Knit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N9690TCL
Zoro #
G3718346
UPC #
045143969234
Country of Origin
Sri Lanka

Dimensions

Size
L ( 9 )
Glove Length
10.25 in
Glove Size
L
Length
10 1/4 in
Thickness
13 ga
Size- Numeric
9

Details

Item
Coated Gloves
Color
Black/Gray
Palm Material
Acrylic, Dyneema(R)
Lining
HPPE/Synthetic/Fiberglass, Acrylic Terry
Minimum Temperature
-22 Degrees F
Cuff Style
Knit
Insulated
Yes
ANSI/ISEA Puncture Level
4
Abrasion Resistant
Yes
Gauge
13, 7
Cuff
Rolled
Glove Coating Material
Water-Based Polyurethane/Nitrile
Stitching Material
Dyneema(R)
Knuckle Padding Material
None
Coating Finish
Textured
ANSI/ISEA Abrasion Level
4
Cut
3
Finger Style
Full
Application
Cold Storage, Commercial Fishing, Construction/Utilities, Outdoor Winter Use
Thumb Style
Wing
ANSI/ISEA Cut Level
A5
Coating Material
Bi Polymer
ANSI Abrasion Cycles
4440
Coating Coverage
Palm/Fingers
Series
Ninja Therma Force
Back Material
Dyneema(R)
Glove Coating Coverage
Palm
Finger Material
Biopolymer
Cut Resistant
Yes
Weight
Regular
Glove Hand Style
Left and Right
Puncture Resistant
Yes
Standards
ANSI/ISEA 105:2016, EN 388, EN 511 X2X
Glove Coating Finish
Rough
Suggested Use Environment
Dry/Light Oil
ANSI/ISEA Abrasion Cycles
4,100
Silicone-Free
No
ANSI/ISEA Puncture Force
130 N
Touchscreen Compatible
No
Glove Materials
Dyneema Diamond(R)
ANSI/ISEA Cut Load
2,500 g
Cut-Resistance Coverage
Full
Glove Coating Cover
Palm
Glove Coating Color
Black
Glove Construction
Seamless Knit
Anti-Static
No
Brand and Series
MCR Safety Ninja Therma Force N9690TC
Latex-Free
No
Glove Liner Material
Acrylic
Min. Temp.
-22 Degrees F
Glove Insulation Material
Acrylic
Low-Profile Impact Protection
No
Waterproof
No
Includes Pull Strap
No
Finger Coverage
Full Finger
Water Resistant
Yes
EN 388 Rating
4XX4
Material
Dyneema Diamond®
Coating Type
Dipped
Knit Material Color
Gray
Knit Material
Dyneema(R) Diamond
Includes Reinforced Thumb Crotch
No
Glove Lining Material
Acrylic
Double-Dipped
No
Oil-Resistant
No

Description

Coated Gloves, ANSI/ISEA Cut Level A5, Knit Material Dyneema(R) Diamond, ANSI/ISEA Abrasion Level 4, Additional Hazard Protection Cut-Resistant, Glove Insulation Material Acrylic, EN 388 Rating 4XX4, Standards ANSI/ISEA 105:2016, EN 388, EN 511 X2X, Insulated Yes, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity with Acrylic Terry Insulation, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.