Davit Crane, 1,000 lb Capacity, 27.5 in to 42 in Reach, 0 in to 660 in Lift Range, Silver

  • Mfr # OZ1000DAV

  • Zoro # G3720285


product price:  $1,324.99
/ea
Free Shipping & Returns

Key Features

Capacity
1,000 lb
Material
Steel
Reach
27.5 in to 42 in
Finish
Zinc Plated
Lift Range
0 in to 660 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
OZ1000DAV
Zoro #
G3720285
UPC #
760921782385
Country of Origin
United States

Dimensions

Mast Diameter
3.05 in
Min. Adjustable Boom Length
27.5 in
Boom Length Adjustability
Fixed
Overall Fixed Boom Length
42 in
Maximum Lifting Height
5.6 ft
Height Under Boom
42 in
No. of Boom Length Positions
1
Max. Adjustable Boom Length
42 in
Minimum Lifting Height
3.3 ft

Details

Item
Davit Crane
Capacity
1,000 lb
Material
Steel
Reach
27.5 in to 42 in
Finish
Zinc Plated
Lift Range
0 in to 660 in
Color
Silver
Swivel Angle
360 Degrees
Operation Mode
Manual
Includes
Drill Drive Adaptor, Manual Brake Win, Steel Davit, Test Certificate
Mast Weight
29 lb
Maximum Lifting Capacity
1,000 lb
Included Components
Drill Adapter
Standards
RoHS Compliant
Body Finish
Zinc Plated
Body Material
Steel
Control Type
Manual Handle
Boom Weight
35 lb
Power Source
Manual
Overall Weight
64 lb
Compatible Base Manufacturer Part Number
OZPED2, OZSOC2, OZWALL2

Description

Davit Crane, Maximum Lifting Capacity 1,000 lb, Minimum Lifting Height 3.3 ft, Maximum Lifting Height 5.6 ft, Boom Length Adjustability Fixed, Number of Boom Length Positions 1, Minimum Adjustable Boom Length 27.5 in, Maximum Adjustable Boom Length 42 in, Boom Weight 35 lb, Color Silver, Compatible Base Grainger Part Number 462C22, 48RD51, 48RD52, Compatible Base Manufacturer Part Number OZPED2, OZSOC2, OZWALL2, Control Type Manual Handle, Included Components Drill Adapter, Mast Weight 29 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.