Straight Centrifugal High Head Pump, 1 HP

  • Mfr # 55JJ71

  • Zoro # G3721077


product price:  $378.99
/ea
Free Shipping & Returns

Key Features

HP - Pumps
1 hp
Voltage - Pumps
230/460V AC
Phase - Pumps
3
Housing Material - Pumps
Cast Iron
Inlet Size - Pumps
1-1/4 in NPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
55JJ71
Zoro #
G3721077
UPC #
-
Country of Origin
India

Dimensions

Inlet Size - Pumps
1-1/4 in NPT
Outlet Size - Pumps
1 in NPT
Compatible Discharge Pipe Size
1 in
Compatible Intake Pipe Size
1 1/4 in

Details

HP - Pumps
1 hp
Voltage - Pumps
230/460V AC
Phase - Pumps
3
Housing Material - Pumps
Cast Iron
Max. Head
100 ft
Max. Pressure - Pumps
43 psi
Motor Enclosure - Pumps
Open Dripproof
Max. GPM @ Head
59 @ 10 ft
Motor Enclosure
Open Dripproof
Item - Straight Centrifugal Pumps
Straight Centrifugal High Head Pump
Item
Centrifugal Pump
Phase
Three
Maximum Feet of Head
100 ft
Best Efficiency Flow
34 gpm
Maximum Flow Rate
59 gpm
Shut Off Pressure (Maximum)
43 psi
Flow Rate @ 50 ft of Head (Maximum)
43 gpm
Intake Type
NPT
Horsepower
1 hp
Flow Rate @ 30 ft of Head (Maximum)
51 gpm
Flow Rate @ 20 ft of Head (Maximum)
55 gpm
Flow Rate @ 15 ft of Head (Maximum)
57 gpm
Flow Rate @ 80 ft of Head (Maximum)
25 gpm
Flow Rate @ 60 ft of Head (Maximum)
39 gpm
Flow Rate @ 10 ft of Head (Maximum)
59 gpm
Nameplate Voltage
230/460V AC
Best Efficiency Head
70 ft
Pump Housing Material
Cast Iron
Flow Rate @ 40 ft of Head (Maximum)
47 gpm
Discharge Type
NPT
For Use With Potable Systems
No

Description

Centrifugal Pump, Phase Three, Pump Housing Material Cast Iron, Horsepower 1 hp, Nameplate Voltage 230/460V AC, Flow Rate @ 40 ft of Head (Maximum) 47 gpm, Flow Rate @ 60 ft of Head (Maximum) 39 gpm, Flow Rate @ 80 ft of Head (Maximum) 25 gpm, Maximum Feet of Head 100 ft, Compatible Intake Pipe Size 1 1/4 in, Intake Type NPT, Compatible Discharge Pipe Size 1 in, Discharge Type NPT, Motor Enclosure Open Dripproof, Maximum Flow Rate 59 gpm, Flow Rate @ 10 ft of Head (Maximum) 59 gpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.