90 Degree Street Elbow 90 Degree Street Elbow, 1/4" Pipe, FNPT x MNPT, Malleable Iron, Class 300

  • Mfr # 0310507405

  • Zoro # G3724944


product price:  $19.19
/ea

Key Features

Specific Fitting Shape
90 Degree Street Elbow
Fitting Connection Type
FNPT x MNPT
Pipe Fitting Material
Malleable Iron
Pipe Size (Fittings)
1/4"
Class
Class 300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0310507405
Zoro #
G3724944
UPC #
069029102690
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
1/4"
Pipe Size - Pipe Fitting
1/4 in
Fitting Side B Nominal Pipe Size
1/4 in
Pipe Size
1/4"
Fitting Side A Nominal Pipe Size
1/4 in

Details

Specific Fitting Shape
90 Degree Street Elbow
Fitting Connection Type
FNPT x MNPT
Pipe Fitting Material
Malleable Iron
Class
Class 300
Item
90 Degree Street Elbow
Standards
UL Listed, FM Approved, AAR Approved, Meets ASME B16.3
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
90 Degree Street Elbow
Basic Pipe Fitting Shape
Elbow
Saturated Steam Pressure
300 psi @ 550 Degrees F
Max. Pressure
2000 psi@150 Degrees F
Fitting Schedule/Class
Class 300
Pipe Fitting Schedule/Class
Class 300
Temp. Range
-20 Degrees to 550 Degrees F
Fitting Side B Gender
Male
Fitting Side A Gender
Female
Application
Air, Natural Gas, Non-Potable Water, Oil, Steam
Includes Seal
No
For Pipe Schedule
80
Includes Pre-Applied Thread Sealant
No
Fitting Side B Type
NPT
Fitting Side A Type
NPT
Color
Black
Maximum Operating Pressure
2,000 psi @ 150 Degrees F

Description

90 Degrees Elbow, Malleable Iron, Class Class 300, For Pipe Schedule Schedule 80, 1/4 in, Female, Threaded, 1/4 in, Male, Threaded, 2,000 psi @ 150 Degrees F Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.