Extended Service Swivel Caster, 8" x 2-1/2" Plastex Phenolic Wheel, 3/4" Sealed Precision Ball Bearing

  • Mfr # S-ES-8PH

  • Zoro # G3725371


product price:  $147.99
/ea
Free Shipping & Returns

Key Features

Thread Guards
No
Number of Wheels
1
Wheel Width
2.5
Standards
ICWM
Non-Marking
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
S-ES-8PH
Zoro #
G3725371
UPC #
-
Country of Origin
United States

Dimensions

Wheel Width
2.5
Mounting Bolt Dia.
0.5
Wheel Dia.
8
Mounting Height
10.25
Mounting Plate Size
4 1/2 x 6 1/2

Details

Thread Guards
No
Number of Wheels
1
Standards
ICWM
Non-Marking
No
Frame Finish
Powder Coat
Inside Bolt Hole Spacing
2 7/16 x 4 15/16
Outside Bolt Hole Spacing
3 3/8 x 5 1/4
Replacement Wheel
W-825-P-1
Caster Plate Hole Pattern
A
Core Color
Black
Load Rating
2000
Caster Frame Material
Forged Steel
Item
Swivel Caster
Series
Extended Service
Number of Mounting Holes
4
Wheel/Tread Hardness Rating
Extra Hard
Wheel/Tread Color
Black
Tread Shape
Standard
Wheel/Tread Material
Phenolic
Operating Temperature Range
-50 to 300 deg(F)
Wheel Core Material
Phenolic

Description

Swivel Caster

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.