29PC 118 Degree General Purpose Screw Machine Lngth Drill Set Chicago-Latrobe 157 Bright HSS 1/16-1/2x1/64

  • Mfr # 69900

  • Zoro # G3731506


product price:  $116.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
29
Cutting Direction
Right Hand
Drill Bit Point Angle
118 Degrees
Drill Bit Material
High Speed Steel
Includes
Metal Drill Index
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
69900
Zoro #
G3731506
UPC #
662355699003
Country of Origin
United States

Dimensions

Drill Bit Dimension Type
Fractional Inch
Drill Bit Size
1/16 in to 1/2 in by 64ths
Sizes Included
1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 11/64", 3/16", 13/64", 7/32", 15/64", 1/4", 17/64", 9/32", 19/64", 5/16", 21/64", 11/32", 23/64", 3/8", 25/64", 13/32", 27/64", 7/16", 29/64", 15/32", 31/64", 1/2"
Depth:Dia. Ratio
4xD
Depth x Dia. Ratio
4xD
Smallest Drill Bit Size
1/16 in
Largest Drill Bit Size
1/2 in
Drill Bit Sizes Included
1/16 in, 1/2 in, 1/4 in, 1/8 in, 11/32 in, 11/64 in, 13/32 in, 13/64 in, 15/32 in, 15/64 in, 17/64 in, 19/64 in, 21/64 in, 23/64 in, 25/64 in, 27/64 in, 29/64 in, 3/16 in, 3/32 in, 3/8 in, 31/64 in, 5/16 in, 5/32 in, 5/64 in, 7/16 in, 7/32 in, 7/64 in, 9/32 in, 9/64 in
Drill Length Class
Screw-Machine Length

Details

Item
Screw Machine Drill Bit Set
Number of Pieces
29
Cutting Direction
Right Hand
Drill Bit Point Angle
118 Degrees
Drill Bit Material
High Speed Steel
Includes
Metal Drill Index
Point Type
General Purpose
List Number
157
Flute Type
Spiral
Number of Flutes
2
Standards
Not Rated
Coolant Fed
Non-Coolant Through
Finish - Machining
Bright (Uncoated)
Measurement System
Fractional Inch
Drill Bit Point Type
Conventional Point
Material Grade - Machining
General Purpose
Primary Material Application
All Materials
Number of Drill Bits
29
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Drill Bit Case Type
Metal Index
Helix Angle - Minimum
21 Degrees
Helix Angle - Maximum
34 Degrees

Description

Screw Machine Drill Bit Set, Number of Drill Bits 29, 118 Degrees Drill Bit Point Angle, High Speed Steel, Bright (Uncoated), Drill Bit Sizes Included 1/16 in, 1/2 in, 1/4 in, 1/8 in, 11/32 in, 11/64 in, 13/32 in, 13/64 in, 15/32 in, 15/64 in, 17/64 in, 19/64 in, 21/64 in, 23/64 in, 25/64 in, 27/64 in, 29/64 in, 3/16 in, 3/32 in, 3/8 in, 31/64 in, 5/16 in, 5/32 in, 5/64 in, 7/16 in, 7/32 in, 7/64 in, 9/32 in, 9/64 in, Fractional Inch, Drill Bit Point Type Conventional Point

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.