Coated Gloves, Acrylic, Dyneema(R) Palm, HPPE/Synthetic/Fiberglass, Acrylic Terry Lining, XL ( 10 )

  • Mfr # N9690TCXL

  • Zoro # G3739714


product price:  $17.15
/pr

Key Features

Color
Black/Gray
Palm Material
Acrylic, Dyneema(R)
Lining
HPPE/Synthetic/Fiberglass, Acrylic Terry
Minimum Temperature
-22 Degrees F
Cuff Style
Knit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N9690TCXL
Zoro #
G3739714
UPC #
045143969241
Country of Origin
Sri Lanka

Dimensions

Size
XL ( 10 )
Glove Length
11 in
Glove Size
XL
Length
11 in
Thickness
13 ga
Size- Numeric
10

Details

Item
Coated Gloves
Color
Black/Gray
Palm Material
Acrylic, Dyneema(R)
Lining
HPPE/Synthetic/Fiberglass, Acrylic Terry
Minimum Temperature
-22 Degrees F
Cuff Style
Knit
Insulated
Yes
Glove Hand Style
Left and Right
Thumb Style
Wing
Weight
Regular
Abrasion Resistant
Yes
Coating Material
Bi Polymer
ANSI/ISEA Puncture Level
4
Finger Style
Full
Coating Finish
Textured
Knuckle Padding Material
None
Suggested Use Environment
Dry/Light Oil
Coating Coverage
Palm/Fingers
Application
Cold Storage, Commercial Fishing, Construction/Utilities, Outdoor Winter Use
ANSI Abrasion Cycles
4440
Cuff
Rolled
Puncture Resistant
Yes
Back Material
Dyneema(R)
Standards
ANSI/ISEA 105:2016, EN 388, EN 511 X2X
Stitching Material
Dyneema(R)
Series
Ninja Therma Force
Glove Coating Finish
Rough
Finger Material
Biopolymer
Gauge
13, 7
Cut
3
ANSI/ISEA Cut Level
A5
Glove Coating Material
Water-Based Polyurethane/Nitrile
Glove Coating Coverage
Palm
Cut Resistant
Yes
ANSI/ISEA Abrasion Level
4
ANSI/ISEA Abrasion Cycles
4,100
Glove Materials
Dyneema Diamond(R)
ANSI/ISEA Puncture Force
130 N
Glove Coating Cover
Palm
ANSI/ISEA Cut Load
2,500 g
Anti-Static
No
Glove Coating Color
Black
Glove Liner Material
Acrylic
Brand and Series
MCR Safety Ninja Therma Force N9690TC
Glove Construction
Seamless Knit
Cut-Resistance Coverage
Full
Silicone-Free
No
Touchscreen Compatible
No
Latex-Free
No
Finger Coverage
Full Finger
Water Resistant
Yes
EN 388 Rating
4XX4
Low-Profile Impact Protection
No
Includes Pull Strap
No
Min. Temp.
-22 Degrees F
Waterproof
No
Glove Insulation Material
Acrylic
Material
Dyneema Diamond®
Coating Type
Dipped
Double-Dipped
No
Knit Material
Dyneema(R) Diamond
Knit Material Color
Gray
Glove Lining Material
Acrylic
Includes Reinforced Thumb Crotch
No
Oil-Resistant
No

Description

Coated Gloves, ANSI/ISEA Cut Level A5, Knit Material Dyneema(R) Diamond, ANSI/ISEA Abrasion Level 4, Additional Hazard Protection Cut-Resistant, Glove Insulation Material Acrylic, EN 388 Rating 4XX4, Standards ANSI/ISEA 105:2016, EN 388, EN 511 X2X, Insulated Yes, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity with Acrylic Terry Insulation, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.