Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Century Pump Motor, 3-Ph, 15 HP, 1750,230/460,254JP E483E

Pump Motor, 3-Ph, 15 HP, 1750,230/460,254JP (Discontinued)

  • Mfr # E483E
  • Zoro # G3740125
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E483E
Zoro #
G3740125
UPC #
786674059567
Country of Origin
Mexico

Dimensions

Shaft Dia.
1-1/4"
Overall Length
26-1/2"
Length Less Shaft
18-3/8"
Shaft Length
8-1/8"

Details

Item
Close-Coupled Pump Motor
Motor Design
3-Phase
HP
15
RPM Range
1701-1800
Nameplate RPM
1750
Voltage
230/460
Frame
254JP
Motor Mounting Type
Face/Base
Motor Service Factor
1.15
Motor Efficiency Group
Energy Efficient
Motor Frame Material
Rolled Steel
Voltage Compatibility
460, 230/460, 220-230/460
Ins. Class
F
Motor Application
Pump
Full Load Amps
37.0/18.5
Nominal Efficiency
84.0%
Motor Thermal Protection
None
Motor Shaft Design
JP Threaded
Motor Shaft Rotation
CW/CCW
Standards
UL Recognized (E44549/E14663), CSA Certified (LR4642), CE Compliant (EN80034-1)
Hz
60
Phase
3
Motor Enclosure Design
Open Dripproof
Duty
Continuous
Frame Material
Rolled steel
Max. Ambient Temp.
40 Degrees C
Motor Bearings
Ball
Motor Sub Application
Close-Coupled Pump

Description

Close-Coupled Pump Motor, 15, 1750, 230/460, 254JP, Shaft Dia. 1 1/4 in, 1.15, 3-Phase, Open Dripproof, 1701-1800, Face/Base, Voltage Compatibility 460, 230/460, 220-230/460, Phase 3, Pump, Close-Coupled Pump, Motor Thermal Protection None, Continuous, 60, 37.0/18.5, Ins. Class F, Length Less Shaft 18 3/8 in, 40 Degrees C, Ball, Energy Efficient, Motor Frame Material Rolled Steel, JP Threaded, CW/CCW, Nominal Efficiency 84.0 Percent, Overall Length 26 1/2 in, Shaft Length 8 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.