Gate Valve, Brass, 2 In, Brass

  • Mfr # 6TWK3

  • Zoro # G3746775


product price:  $75.59
/ea
Free Shipping & Returns

Key Features

Pipe Size
2"
Connection Type
FNPT
Body Material
Brass
Handle Type
Wheel
Standards
ANSI B1.20.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6TWK3
Zoro #
G3746775
UPC #
190735544310
Country of Origin
China

Dimensions

Pipe Size
2"
Inlet to Outlet Length
2 19/25 in
Pipe Size - Valves
2"
Overall Length
2.76 in
Handle Diameter
3.86 in
Connection Size - Side 1
2 in
Handle Height
5.75 in
Nominal Valve Size
2 in
Connection Size - Side 2
2 in

Details

Connection Type
FNPT
Body Material
Brass
Item
Gate Valve
Handle Type
Wheel
Standards
ANSI B1.20.1
Valve Stem Type
Non-Rising
Top of Handle to Inlet Center
5 3/4 in
Max. Working Steam Pressure - WSP
125 psi
Wedge Material
Brass
Max. Water Pressure - CWP
200 psi
Bonnet Style
Screw-in
Max. Cold Working Pressure - CWP
200 psi
Handle Material
Cast Iron
Stem Material
Brass
Body Material - Valves
Brass
Valve Max. Fluid Temp.
176 Degrees F
Stem Type
Non-Rising
Seal Material
Cellulose Fiber
Manufacturer Warranty
2 yr
Operating Temperature - Maximum
160 Degrees F
For Media
Water
Maximum Pressure - Operating
200 psi
Connection Type - Side 1
NPT
Maximum Pressure - Steam
125 psi
Connection Type - Side 2
NPT
Seat Material
Brass
Connection Gender - Side 1
Female
Operating Temperature - Minimum
33 Degrees F
Wedge Style
Solid
Bonnet Material
Brass
Connection Gender - Side 2
Female

Description

Gate Valve, For Media Water, Body Material Brass, Nominal Valve Size 2 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 200 psi, Maximum Pressure - Steam 125 psi, Coefficient of Volume (Cv) Not Applicable, Stem Type Non-Rising, Stem Material Brass, Wedge Style Solid, Wedge Material Brass, Seat Material Brass, Seal Material Cellulose Fiber, Handle Type Wheel, Bonnet Material Brass, Bonnet Style Screw-In, Connection Gender - Side 1 Female, Connection Type - Side 1 NPT

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.