2" NPT Brass Swing Check Valve

  • Mfr # 6VDT8

  • Zoro # G3746845


product price:  $57.59
/ea

Key Features

Pipe Size
2"
Hex Size
2 23/32"
Connection Type
FNPT x FNPT
Connection
FNPT
Body Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6VDT8
Zoro #
G3746845
UPC #
190735544945
Country of Origin
China

Dimensions

Pipe Size
2"
Hex Size
2 23/32"
Overall Height
4 5/64 in
Size
2"
Pipe or Tube Size - Check Valves
2 in
Length
3 13/16 in
Width
3 3/4 in
Pipe or Tube Size
2 in
Overall Length
3.81 in
Height - Cap to Inlet Center
2 5/8 in
Nominal Valve Size
2 in
Connection Size - Side 1
2 in
Connection Size - Side 2
2 in

Details

Connection Type
FNPT x FNPT
Connection
FNPT
Body Material
Brass
Cracking Pressure - Check Valves
0.725 psi
Sub-Category
Brass
Standards
MSS.SP-80
Flow
120 gpm
Body Material - Valves
Brass
Max. Water Pressure - Valves
200 psi @ 73 Degrees F
Application - Valves
General Purpose
Max. Steam Pressure
120 psi
Max. Pressure
Water: 200 psi @ 73 Degrees F, Steam: 120 psi WSP
Flow - Valves
120 gpm
Max. Steam Pressure - Valves
120 psi WSP
Item - Check Valves
Check Valve
Cap to Inlet Center
2 19/32 in
Mounting Position
Horizontal
Material of Construction
Brass
Seat Material - Check Valves
Brass
Seal Material - Check Valves
Brass
Seat Material
Brass
Item
Swing Check Valve
Cracking Pressure
0.73 psi
Max. Temp.
194 Degrees F
Max. Water Pressure
200 psi
Max. Temp. - Valves
212 Degrees F
Mounting Orientation - Check Valves
Horizontal
Connection Type - Check Valves
FNPT x FNPT
Mechanism and Body Design
Inline Swing
Flow Design
Single
Full Flow - Valves
No
Min. Temp. - Valves
32 Degrees F
Seal Material
Brass
Mounting Orientation
Horizontal
Seal
Brass
Connection Type - Side 1
NPT
Valve Body Style
Inline
Operating Temperature - Minimum
32 Degrees F
For Media
Steam, Water
3-A Standard Compliance
Not Rated
Operating Temperature - Maximum
212 Degrees F
Connection Gender - Side 1
Female
Connection Type - Side 2
NPT
Vacuum Service Rating
Not Rated
Maximum Pressure - Steam
120 psi
Check Mechanism
Swing
Connection Gender - Side 2
Female
Maximum Pressure - Operating
200 psi
Silent Check
Standard

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Swing, Body Material - Valves Brass, Pipe or Tube Size 2 in, Connection Type FNPT x FNPT, Cracking Pressure 0.725 psi, Mounting Orientation Horizontal, Seal Material Brass, Max. Temp. - Valves 212 Degrees F, Min. Temp. - Valves 32 Degrees F, Max. Water Pressure - Valves 200 psi @ 73 Degrees F, Max. Steam Pressure - Valves 120 psi WSP, Seat Material Brass, Flow - Valves 120 gpm, Full Flow - Valves No

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.