Hand Sanitizer, Gel, 1200mL TFX Refill, PK4

  • Mfr # 5456-04

  • Zoro # G3746985


product price:  $86.79
/pk 4, $21.70/ea
Free Shipping & Returns

Key Features

Formula
Ethyl Alcohol
Hygiene Form
Gel
Form
Gel
Hygiene Properties
Sanitizing
Hygiene Series
TFX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5456-04
Zoro #
G3746985
UPC #
073852009620
Country of Origin
United States

Dimensions

Size
1,200 mL
Refill Size
40.6 fl oz (1200 mL)
Container Size
1,200 mL

Details

Formula
Ethyl Alcohol
Hygiene Form
Gel
Form
Gel
Hygiene Properties
Sanitizing
Hygiene Series
TFX
Fragrance
Citrus
Requires Dispenser
Yes
Standards
FDA
Color
Clear/Yellow
Operation Mode
Pump
Item
Hand Sanitizer
Packaging Type
Case
Package Type
Bottle
Uses Dispenser
Mfr. No. 2720-12, Mfr. No. 2780-12, Mfr. No. 2790-12-EEU00
Industry Type
Healthcare
Features
Each Refill Holds Up to 1000 Uses, Free of Triclosan, Parabens, Phthalates and Preservatives, Proven to Kill 99.99% of Most Germs that May Cause Illness
Container Type
Cartridge
Application
Businesses, Common Areas, Healthcare, Homes, Restrooms
Series
TFX(TM)
NSF Rating
Not Rated
Alcohol Content
70 %
Product Type
Hand Sanitizer
Manufacturer Dispenser Part Number
2720-12, 2780-12, 2790-12-EEU00

Description

Hand Sanitizer, Form Gel, Formula Ethyl Alcohol, Container Type Cartridge, Container Size 1,200 mL, Fragrance Citrus, Requires Dispenser Yes, Series TFX(TM), Number of Pumps Included Not Applicable, NSF Rating Not Rated, Manufacturer Dispenser Part Number 2720-12, 2780-12, 2790-12-EEU00, Color Clear/Yellow, Product Type Hand Sanitizer, Standards FDA, Application Businesses, Common Areas, Healthcare, Homes, Restrooms, Alcohol Content 70 Percent

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.