Adapter, Low Lead Brass, 3/4" Tube

  • Mfr # QQUFC33GX

  • Zoro # G3747204


product price:  $7.35
/ea

Key Features

Tube Fitting Material
Low Lead Brass
Specific Fitting Shape
Adapter
Fitting Connection Type
PEx x FNPT Nonswivel
Tube Size
1/2"
Pipe Size - Pipe Fitting
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QQUFC33GX
Zoro #
G3747204
UPC #
084169014399
Country of Origin
China

Dimensions

Tube Size
1/2"
Pipe Size - Pipe Fitting
1/2"
PEX Size
1/2"
Pipe Size (Fittings)
1/2"
Fitting Side B Pipe Size
1/2 in
Fitting Side A Tube Inner Diameter
1/2 in
Overall Length
1 5/16 in
Barb Size
Standard
Fitting Side 1 Tube Inner Diameter
1/2 in
Fitting Side 2 Pipe Size
1/2 in

Details

Item
PEX and Pipe Adapter
Tube Fitting Material
Low Lead Brass
Specific Fitting Shape
Adapter
Fitting Connection Type
PEx x FNPT Nonswivel
Max. Pressure
80 psi
Basic Pipe Fitting Material
Metal
Temp. Range
33 Degrees to 200 Degrees F
Standards
ASTM F1807, ASTM F877, CSA B137.5, NSF/ANSI 14, NSF/ANSI 372, NSF/ANSI 61
Specific Pipe Fitting Shape
Adapter
Basic Pipe Fitting Shape
Adapter
Pipe Fitting Connection Type
PEX x FNPT Nonswivel
Pipe Fitting Material
Low Lead Brass
Barb Style
Standard
Fitting Side A Connection Type
Barbed
Minimum Operating Temperature
33 Degrees F
Fitting Material
Brass
Application
Potable Water
Resistance Properties
Corrosion-Resistant, Freeze Damage-Resistant, Mineral Buildup-Resistant, Rust-Resistant
Fitting Shape
Straight
Maximum Operating Temperature
200 Degrees F
Maximum Operating Pressure
160 psi
Fitting Side B Connection Type
FNPT
Operating Temperature - Maximum
200 Degrees F
Fitting Side 2 Connection Type
FNPT
Material Grade
C69300
PEX Connection Method
Crimp
Fitting Side 1 Connection Type
Barbed
For Media Type
Potable Water
Operating Temperature - Minimum
33 Degrees F
Connector Type
Adapter
Operating Pressure - Maximum
160 psi

Description

Barbed Fitting Adapter, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type FNPT, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Inner Diameter 1/2 in, Barb Style Standard, Fitting Material Brass, Material Grade C69300, Overall Length 1 5/16 in, Specific Fitting Shape Straight Adapter, Application Potable Water, Maximum Operating Pressure 160 psi, Maximum Operating Temperature 200 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.