Mobile Bin, Polyethylene, Ivory (Discontinued)
- Mfr # QGH705MOBIV
- Zoro # G3748613
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
QGH705MOBIV
Zoro #
G3748613
UPC #
651588018798
Country of Origin
Unknown
Dimensions
Inside Length
13-5/8"
Inside Width
17-1/2"
Inside Height
10-1/8"
Outside Length
15 1/4 in
Outside Width
19 7/8 in
Outside Height
15 13/16 in
Details
Color
Ivory
Load Capacity
250 lb.
Material
Polyethylene
Item
Mobile Bin
Volume Capacity
1.40 cu. ft.
Description
Mobile Bin, Color Ivory, Material Polyethylene, Caster Type (4) Swivel, (2) with Brakes, Inside Length 13 5/8 in, Inside Width 17 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.