Fluorescent, 20 W, T12, Medium Bi-Pin (G13)
- Mfr # F20T12/B
- Zoro # G3755762
product price:Â
$
23.99
/ea
Key Features
Voltage
Ballast Dependent
Watts
20 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T12
Color Temperature
Not Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F20T12/B
- Zoro #
- G3755762
- UPC #
- 043168102315
- Country of Origin
- United States
- Item
- Linear Fluorescent Bulb
- Voltage
- Ballast Dependent
- Watts
- 20 W
- Bulb Base Type
- Medium Bi-Pin (G13)
- Bulb Shape
- T12
- Color Temperature
- Not Rated
- Dimmable
- No
- Lumens
- 450 lm
- Rated Life
- 9000 hr.
- Light Technology
- Fluorescent
- High Output
- No
- Light Appearance
- No Rated Color Temp, Blue
- Bulb Designation
- F20T12/B
- Shatter-Resistant
- No
- Standards
- Meets 2012 Lighting Legislation Energy Standards
- Case Quantity
- 6
- Bulb Primary Application
- Party Lights
- Bulb Start Type
- Preheat
- Bulb Minimum Starting Temperature
- 50 Degrees F
- Light Color
- Blue
- Color Tuning
- No
Dimensions
- Bulb Dia.
- 1-1/2 in
- Overall Length
- 24 in
Description
Linear Fluorescent Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Shape T12, Color Temperature Not Rated, Lumens 450 lm, Light Technology Fluorescent, Shatter-Resistant No, Watts 20 W, Voltage Ballast Dependent, Standards Meets 2012 Lighting Legislation Energy Standards, Bulb Minimum Starting Temperature 50 Degrees F, Bulb Start Type Preheat, High Output No, Trade Number F20T12/B, Dimmable No, Light Color Blue
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
This item has been restricted from sale in the following states:
CA, CO, HI, ME, MN, OR, RI, VT
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.