Channel, 35mm Din Rail, 39 in L, Prepunched

  • Mfr # 9080MH339

  • Zoro # G3756575


product price:  $28.19
/ea

Key Features

Channel Description
Prepunched
Height
0.29 in
Length
39.0 in
Width
1.38 in
Type
IEC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9080MH339
Zoro #
G3756575
UPC #
785901035701
Country of Origin
United States

Dimensions

Height
0.29 in
Length
39.0 in
Width
1.38 in
Height (mm)
7.5
Length (M)
0.001
Mounting Hole Width (In.)
0.71 in
Width (mm)
35
Rail Size (mm)
35
Mounting Hole Width (mm)
18
Length (Straight Wireway)
39.0 in
Mounting Hole Width
0.71 in
Overall Length
39.37 in
Rail Size
0.3 in
Overall Width
1.38 in
Overall Height
0.29 in

Details

Item
DIN Mounting Channel
Channel Description
Prepunched
Type
IEC
Standards
EN 50022
Mounting Holes O.C. (mm)
25
Mounting Holes O.C. (In.)
0.98 in
Mounting Holes O.C.
0.98 in
Channel Type
IEC
Finish
Galvanized
DIN Standard
DIN 46277-3
Material
Steel
Product Or Component Type
DIN rail

Description

Terminal Block Mounting Channel, Channel Description Top-Hat, Channel Type DIN Rail, Finish Galvanized, Material Steel, Rail Size 0.3 in, Overall Height 7.5 mm, Overall Length 1 m, Overall Width 35 mm, DIN Standard DIN 46277-3, Mounting Holes O.C. 0.98 in, Mounting Hole Width 0.71 in, Standards EN 50022

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.