Warning Light, LED, 12 to 24VDC

  • Mfr # XTP6BB

  • Zoro # G3770818


product price:  $89.29
/ea
Free Shipping & Returns

Key Features

SAE Class Rating
SAE J595 Class 1
Light Color
Blue
Shape
Rectangular
Lens Color
Clear
Light Pattern
Flashing
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
XTP6BB
Zoro #
G3770818
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Width
1 in
Overall Height
1-3/8 in
Overall Depth
5/8 in
Overall Length
6-3/16 in

Details

Item
Warning Light
SAE Class Rating
SAE J595 Class 1
Light Color
Blue
Shape
Rectangular
Lens Color
Clear
Light Pattern
Flashing
Lighting Technology
LED
Mount Type
Bolt
IP Rating
IP67
Lens Material
Polycarbonate
Electrical Connection
Pigtail
Base Material
Aluminum
Mount Style
Surface
Compatible Vehicle Type
Universal
Lens Design
Rectangular
Standards
R10, R65, RoHS Compliant
Includes
Bezel, Mounting Hardware
Wide Range - Vehicle Lighting
Perimeter Light
Flashes per Minute
Variable
Features
Weather-Resistant
Beam Angle - Vehicle Lighting
180 Degrees
Rating
CA T13, IP67, SAE J595 Class 1
Housing Material
Aluminum
Number of Heads
1
Mounting - Vehicle Lighting
Permanent
Voltage
2 to 24V DC
Number of Flash Patterns
30
Wattage
10.8 W
Number of Bulbs
6
Wire Exit
Bottom
Light Type
Emergency Vehicle Area Light
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Current
0.9 A
Installation Type
Permanent
Series
XTP6
Installation Location
Bumper, Grille, Hood, Side Mirror

Description

Warning Light, Light Type Emergency Vehicle Area Light, Light Color Blue, Wattage 10.8 W, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, Electrical Connection Pigtail, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V DC, Overall Length 6 3/16 in, Overall Diameter Not Applicable, Overall Height 1 3/8 in, Overall Depth 5/8 in, IP Rating IP67, Compatible Vehicle Type Universal, Number of Heads 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.