Interlocked Recept, Fused, 100A, 4P, 3W

  • Mfr # WSR10352

  • Zoro # G3778251


product price:  $9,417.99
/ea
Free Shipping & Returns

Key Features

Type
Cast Aluminum Enclosure, Fused
Voltage
600V AC
Amps
100 A
Phase
Three
Number of Poles
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WSR10352
Zoro #
G3778251
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
22.88 in
Overall Width
11.56 in
Overall Depth
11 in
Hub Diameter
1.5 in

Details

Type
Cast Aluminum Enclosure, Fused
Voltage
600V AC
Amps
100 A
Phase
Three
Number of Poles
4
Number of Wires
3
Viewing Window
No
Fused / Nonfused
Fused
HP
30 hp
Material of Construction
Copperfree Aluminum with Epoxy Powder Coated Inside and Outside
Standards
CSA C22.2 No. 182.1, CSA C22.2 No. 4, CSA Certified 025875, UL 1682, UL 1686, UL E145917 E160652, UL Listed 50E, UL Listed 98
Item
Mechanical Interlock Device
Wire Connection Type
Quick-Disconnect Terminals
Horsepower Rating
30 hp
Reverse Service
Yes
Resistance Properties
Corrosion Resistant
Fuse Type
Class H, K
Compatible with Series
Powertite
Includes Mounting Hardware
Yes
Fuse Protection
Fused
Current Rating
100 A
Voltage Rating
600V AC
Housing Material
Copper-Free Aluminum
Enclosure Lock Type
Padlockable
Handle Material
Polymer
Grounding
Grounded
Number of Gangs
1
Disconnect Switch
Yes
Locking Handle
Yes
Hub Type
Dead End
Housing Material Finish
Epoxy Powder Coated
NEMA Enclosure Rating
12, 3, 3R, 4, 4X
Horsepower Ratings
7.5, 15, 30, 60 or 75
Hertz
50/60 Hz
Type of Cable
#6 to #2, #14 to #2, #14 to #1/0 AWG
Area Classification
Listed for Ordinary (Unclassified) Locations; NEMA 3, 3R, 4, 4X, 12
Materials and Finishes
Receptacle assembly and WSR enclosure are copperfree (4/10 of 1% max.) aluminum with epoxy powder coating inside and outside. Handle is high impact polymer.
Circuit Breaker
No

Description

Mechanical Interlock, Circuit Breaker Amp Rating Not Applicable, Circuit Breaker Type Not Applicable, Current Rating 100 A, Fuse Protection Fused, Fuse Type Class H, Class K, Hazardous Location Specification Not Applicable, Locking Handle Yes, NEMA Enclosure Rating 12, 3, 3R, 4, 4X, Number of Poles 4, Number of Wires 3, Voltage Rating 600V AC, Compatible Plug Manufacturer Part Number Not Applicable, Disconnect Switch Yes, Enclosure Lock Type Padlockable, For Maximum Cable Diameter Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.