Plate Caster, Rigid, Polypropylene, 7 1/4"H

  • Mfr # P12R-PB060D-P2

  • Zoro # G3779560


product price:  $22.69
/ea

Key Features

Caster Sub-Type
Rigid
Wheel/Tread Material
Polypropylene
Caster Brake Type
No Brake
Wheel Dia.
6 in
Wheel Width
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P12R-PB060D-P2
Zoro #
G3779560
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
6 in
Wheel Width
1 1/4 in
Mounting Height
7 1/4 in
Mounting Plate Size
3-1/8in x 4-1/8in
Mounting Plate Thickness
1/8in
Mounting Bolt Dia.
5/16 in
Swivel Radius
None- Rigid Caster
Overall Height
7-1/4in
Overall Wheel Width
1 1/4 in
Outside Slot Spacing - Width
2.375 in
Outside Slot Spacing - Length
3.5 in
Mounting Plate Length
3 1/8 in
Inside Slot Spacing - Length
3.375 in
For Axle Dia.
3/8 in
Inside Slot Spacing - Width
2.375 in

Details

Item
Rigid Caster
Caster Sub-Type
Rigid
Wheel/Tread Material
Polypropylene
Caster Brake Type
No Brake
Load Rating
325 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Delrin
Wheel/Tread Color
Black
Wheel Hardness Rating
65 Shore D
Caster Frame Material
Steel
Core Color
Black
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
2-3/8 in x 3-1/2 in
Inside Bolt Hole Spacing
2-3/8 in x 3-3/8 in
Caster Plate Hole Pattern
C
Caster Temp. Range Available
Yes
Load Capacity
300 lb
Wheel Core Material
Polypropylene
Replacement Wheel
Mfr. No. P-PB-060x013/038D
Wheel Color
Black
Extended Lead
No
Swivel Lock Type
No Lock Included
Wheel/Tread Hardness Rating
Hard
Tread
Standard
Thread Guards
No
Operating Temperature Range
-20 Degrees To 180 Degrees F
Tread Shape
Standard
Tread Color
Black
Includes Thread Guards
No
Caster Brake Included
No
Frame Finish
Zinc Plated
Standards
ANSI ICWM, NSF Listed
Number of Mounting Holes
4
Load Rating Range
Light-Medium Duty
Application
Food Service Racks and Cases, Hotel Equipment, Institutional Equipment, Laundry Trucks, Stock Carts
Series
P12 Series
ESD Conductive
No
Resistant To
High Chemical Resistance To Many Aggressive Substances
System of Measurement
Inch
Load Capacity - Maximum
325 lb
Mounting Plate Shape
Rectangle
Caster Features
Corrosion-Resistant, Maintenance Free
Wheel Bearing Material
Delrin
Wheel Core Type
Solid
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Mounting Hole Type
Slot
Operating Temperature - Minimum
-15 Degrees F
Operating Temperature - Maximum
160 Degrees F

Description

Rigid, Plate Caster, Load Rating 325 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 1 1/4 in, Wheel/Tread Material Polypropylene, Wheel Core Material Polyolefin, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.