Float Valve, 1-1/2 in., Pipe, Brass, FNPT

  • Mfr # R605T-1-1/2

  • Zoro # G3780047


product price:  $108.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1 1/2"
Connection Type
FNPT
Body Material
Brass
Valve Flow - Pressure (1)
65 psi
Max. Temp.
180 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R605T-1-1/2
Zoro #
G3780047
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1 1/2"
Size
1 1/2"
Connection Size - Side 1
1 1/2 in
Nominal Valve Size
1 1/2 in
Connection Size - Side 2
1 1/2 in

Details

Item
Float Valve
Connection Type
FNPT
Body Material
Brass
Valve Flow - Pressure (1)
65 psi
Max. Temp.
180 Degrees F
Valve Flow - Flow (2)
180 gpm
Rod Thread
3/8 in -16
Mounting
Horizontal Piping
Valve Flow - Flow (1)
152 gpm
Valve Flow - Pressure (2)
85 psi
Valve Material
Brass
Max. Pressure
115 psi
Flow Rate
112 gpm @ 35 psi, 152 gpm @ 65 psi, 180 gpm @ 85 psi
Maximum Pressure - Operating
115 psi
Arm Adjustability
Adjustable
Includes Float and Rod
No Float and Rod
For Media
Water
Connection Gender - Side 1
Female
Connection Type - Side 1
NPT
Seal Material
Buna-N
Operating Temperature - Maximum
180 Degrees F
Manufacturer Warranty
1 yr
Valve Body Style
Angle
Seat Style
Single Seated
Operating Temperature - Minimum
33 Degrees F
Valve Series
R605T High Turbo

Description

Float Valve, Mounting Horizontal Piping, Size 1 1/2 in, Connection Type FNPT, Rod Thread 3/8 In.-16, Rod Length Not Applicable, Rod Material Not Applicable, Body Material Brass, Valve Flow - Pressure (1) 65 psi, Valve Flow - Flow (1) 152 gpm, Valve Flow - Pressure (2) 85 psi, Valve Flow - Flow (2) 180 gpm, Max. Pressure 115 psi, Max. Temp. 180 Degrees F, Valve Material Brass, Float Material Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.