Float Valve, 1 in., Pipe, Brass, MNPT

  • Mfr # R400-1

  • Zoro # G3780117


product price:  $50.35
/ea

Key Features

Pipe Size
1"
Connection Type
MNPT
Body Material
Brass
Valve Flow - Pressure (2)
85 psi
Max. Temp.
180 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
R400-1
Zoro #
G3780117
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1"
Size
1"
Connection Size - Side 2
1 in
Connection Size - Side 1
1 in
Nominal Valve Size
1 in

Details

Item
Float Valve
Connection Type
MNPT
Body Material
Brass
Valve Flow - Pressure (2)
85 psi
Max. Temp.
180 Degrees F
Valve Flow - Flow (1)
61 gpm
Mounting
Horizontal Piping
Valve Flow - Pressure (1)
65 psi
Max. Pressure
100 psi
Valve Flow - Flow (2)
69 gpm
Valve Material
Brass
Rod Thread
1/4 in -20
Flow Rate
43.5 gpm @ 35 psi, 61 gpm @ 65 psi, 68.5 gpm @ 85 psi
Arm Adjustability
Adjustable
Seal Material
Buna-N
Maximum Pressure - Operating
100 psi
Operating Temperature - Maximum
180 Degrees F
Seat Style
Single Seated
For Media
Water
Connection Gender - Side 1
Male
Operating Temperature - Minimum
33 Degrees F
Connection Type - Side 1
NPT
Includes Float and Rod
No Float and Rod
Manufacturer Warranty
1 yr
Connection Gender - Side 2
Male
Connection Type - Side 2
NPT
Valve Body Style
Angle
Valve Series
R400

Description

Float Valve, Mounting Horizontal Piping, Size 1 in, Connection Type MNPT, Rod Thread 1/4 In.-20, Rod Length Not Applicable, Rod Material Not Applicable, Body Material Brass, Valve Flow - Pressure (1) 65 psi, Valve Flow - Flow (1) 61 gpm, Valve Flow - Pressure (2) 85 psi, Valve Flow - Flow (2) 69 gpm, Max. Pressure 100 psi, Max. Temp. 180 Degrees F, Valve Material Brass, Float Material Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.