1-1/2" FNPT Steel Oil Foot Valve

  • Mfr # 950047

  • Zoro # G3782587


product price:  $62.89
/ea

Key Features

Pipe Size
1 1/2"
Connection Type
FNPT
Valve Body Design
Inline
Body Material
Steel
Flow
12 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
950047
Zoro #
G3782587
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
1 1/2"
Size
1 1/2"
Length
4 1/4 in
Overall Height
4 1/4 in
Width
1 3/4 in
Pipe or Tube Size - Valves
1 1/2 in
Overall Length
4 1/4 in
Overall Width
1 3/4 in
Compatible Pipe Size
1 1/2 in

Details

Item
Oil Foot Valve
Connection Type
FNPT
Valve Body Design
Inline
Body Material
Steel
Flow
12 gpm
Seal Material - Valves
Steel
Min. Temp. - Valves
40 Degrees F
Max. Steam Pressure - Valves
Not Rated
Mounting Position
Vertical
Full Flow - Valves
Yes
Max. Pressure
50 psi @ 80 Degrees F
Material of Construction
Steel
Screen Material
Steel
Application - Valves
Pumps
Mounting Orientation - Valves
Vertical
Cracking Pressure - Valves
5.0 psi
Body Material - Valves
Steel
Flow Design
Single
Cracking Pressure
5 psi
Design - Foot Valves
Ball
Max. Temp. - Valves
120 Degrees F
Connection Type - Valves
Screen x FNPT
Item - Foot Valves
Foot Valve
Max. Temp.
190 Degrees F
Strainer Material - Foot Valves
Steel
Seat Material
Steel
Max. Water Pressure - Valves
50 psi @ 80 Degrees F
Flow - Valves
16.0 gpm
Seat Material - Valves
Steel
Seal Material
Steel
Strainer Material
Steel
Design
Ball
Connection Gender
Female
Maximum Pressure - Operating
50 psi @ 80 Degrees F
Flow Rate - Maximum
16 gpm
Full Flow
Full Flow
Mounting Orientation
Vertical
Operating Temperature - Minimum
40 Degrees F
Maximum Pressure - Steam
Not Rated
Application
Pumps
Operating Temperature - Maximum
120 Degrees F
Foot Valve Design Type
Ball

Description

Item - Foot Valves Foot Valve, Flow Design Single, Design Ball, Application - Valves Pumps, Valve Body Design Inline, Body Material - Valves Steel, Strainer Material Steel, Pipe or Tube Size - Valves 1 1/2 in, Connection Type - Valves Screen x FNPT, Max. Steam Pressure - Valves Not Rated, Max. Water Pressure - Valves 50 psi @ 80 Degrees F, Cracking Pressure - Valves 5.0 psi, Min. Temp. - Valves 40 Degrees F, Max. Temp. - Valves 120 Degrees F, Mounting Orientation - Valves Vertical

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.