Polystrap, Blue, 12 in. L, N/A Diameter

  • Mfr # BBS12GBL

  • Zoro # G3784588


product price:  $4.35
/ea

Key Features

Length
12"
Color
Blue
Overall Length
6 in
For Use With
ATVs, Bundled Electrical Extension Cords, Bundled PVC Pipe, Car, Cargo Rack, Carpet Rolls, Dollies, Hospitals and Hospitality Industry Uses, Hydraulic Hoses, Industrial Grade Projects, Luggage, Motorcycle, Pickups, RV, Tarps, Tents, Truck
Stretched Bungee Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BBS12GBL
Zoro #
G3784588
UPC #
815818020337
Country of Origin
United States

Dimensions

Length
12"
Overall Length
6 in
Stretched Bungee Length
18 in
Bungee Thickness
3/16 in
Hook Length
3 in
Bungee Width
1 1/2 in
Bungee Length
6 in
Thickness
1/4 in
Overall Width
1 1/2 in
Stretch Length - Maximum
18 in
Manufacturers Warranty Length
Limited Life

Details

Item
Bungee Strap
Color
Blue
For Use With
ATVs, Bundled Electrical Extension Cords, Bundled PVC Pipe, Car, Cargo Rack, Carpet Rolls, Dollies, Hospitals and Hospitality Industry Uses, Hydraulic Hoses, Industrial Grade Projects, Luggage, Motorcycle, Pickups, RV, Tarps, Tents, Truck
End Type
S-Hook
Bungee Material
Polyurethane
End Material
Steel
Bungee End Material
Galvanized Steel
Item - Bungees
Bungee Strap
Hardware Material
Galvanized Steel
Bungee End Type
S-Hook
Body Material
Polyurethane

Description

Bungee Strap, Bungee Material Polyurethane, End Type S-Hook, Hook Length 3 in, End Material Steel, Stretch Length - Maximum 18 in, Overall Length 6 in, Overall Width 1 1/2 in, Thickness 1/4 in, Color Blue, Product Type Bungee Strap

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.