Bungee Cord, Black, 18 in. L, 1-1/2 in. W
Mfr # BBC18NBK
Zoro # G3784831
product price:Â $5.89
/eaKey Features
Length
18"
Width
1-1/2"
Overall Length
18 in
For Use With
ATVs, Bundled Electrical Extension Cords, Bundled PVC Pipe, Car, Cargo Rack, Carpet Rolls, Dollies, Hospitals and Hospitality Industry Uses, Hydraulic Hoses, Industrial Grade Projects, Luggage, Motorcycle, Pickups, RV, Tarps, Tents, Truck
Bungee Material
Polyurethane
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BBC18NBK
Zoro #
G3784831
UPC #
815818020085
Country of Origin
United States
Dimensions
Length
18"
Width
1-1/2"
Overall Length
18 in
Bungee Length
18 in
Hook Length
2 1/4 in
Stretched Bungee Length
36 in
Bungee Width
1 1/2 in
Stretch Length - Maximum
36 in
Overall Width
1 1/2 in
Manufacturers Warranty Length
Limited Life
Diameter
5/16"
Details
Item
Bungee Cord
Color
Black
For Use With
ATVs, Bundled Electrical Extension Cords, Bundled PVC Pipe, Car, Cargo Rack, Carpet Rolls, Dollies, Hospitals and Hospitality Industry Uses, Hydraulic Hoses, Industrial Grade Projects, Luggage, Motorcycle, Pickups, RV, Tarps, Tents, Truck
Bungee Material
Polyurethane
End Type
J-Hook
End Material
Nylon
Item - Bungees
Bungee Cord
Bungee End Type
J-Hook
Body Material
Polyurethane
Bungee End Material
Nylon
Hardware Material
Nylon
Description
Bungee Cord, Bungee Material Polyurethane, End Type J-Hook, Hook Length 2 1/4 in, End Material Nylon, Stretch Length - Maximum 36 in, Overall Length 18 in, Overall Width 1 1/2 in, Color Black, Product Type Bungee Cord
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.