Antifatigue Mat, 3 ft. L x 2 ft. W, 9/16" Thickness, Vinyl, Diamond Plate, Black

  • Mfr # 6ENJ1

  • Zoro # G3789746


product price:  $59.79
/ea

Key Features

Length
3 ft.
Width
2 ft.
Thickness
9/16"
Material
Vinyl; Vinyl Foam
Surface Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6ENJ1
Zoro #
G3789746
UPC #
190735106389
Country of Origin
United States

Dimensions

Length
3 ft.
Width
2 ft.
Thickness
9/16"
Width and Length
2 ft x 3 ft

Details

Item
Antifatigue Mat
Color
Black
Material
Vinyl; Vinyl Foam
Surface Material
Vinyl
Mat Surface Pattern
Diamond Plate
Edge Style
Beveled
Standards
CPSC FF 1-70; ASTM D-2859
Mat Electrical Resistance
Electrical Properties Not Tested
Weight
9 lb
Antimicrobial
No
Antifatigue
Yes
Brake Fluid Resistant
No
Mat Shape
Rectangle
Oil Resistant
No
Type
Anti-Fatigue Matting
Welding Safe
No
Backing Material
Closed Cell PVC Foam
Anti-Slip Surface
Yes
Metal Detectable
No
Autoclavable
No
X-Ray Detectable
No
DOC FF1-70 Rating
Yes
Durometer Rating
80
Surface Texture
Raised Pattern
Anti-Slip Backing
No
Surface Design
Diamond Plate
USDA Certified
No
NSF/ANSI 52
No
Number of Beveled Edges
4
Thermally Insulating
Yes
Critical Radiant Flux Class Rating
Class 1
Reversible
No
Series
509 Diamond-Tuff(TM)
Other Standards
ASTM D2859, CPSC FF 1-70
Number of Border Stripes
0
NFSI High Traction Certified
No
Backing Characteristics
Insulation, Wear-Resistant
Compression Deflection
@ 20 %/sq. in. 0.249 in.@ 40 %/sq. in. 0.294 in.
Resistance Properties
Insulation, Tear Resistant, Wear Resistant
Single Material Construction
No
Washdown Safe
No

Description

Antifatigue Mat, Anti-Slip Backing No, Number of Border Stripes 0, Resistance Properties Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 2 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 509 Diamond-Tuff(TM), Thickness 9/16 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4, NFSI High Traction Certified No, Metal Detectable No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.