VeriShield 100 Series Over-the-Head Earmuffs, Passive Protection, NRR 30 dB, Foam, Black
Mfr # 1035108-VS
Zoro # G3793318
product price:Â $39.69
/eaKey Features
Color
Black
Series
VeriShield
Noise Reduction Rating
30 dB
Ear Muff Style
Over-the-Head
Cushion Material
Foam
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1035108-VS
Zoro #
G3793318
UPC #
-
Country of Origin
China
Details
Item
Ear Muffs
Color
Black
Series
VeriShield
Noise Reduction Rating
30 dB
Ear Muff Style
Over-the-Head
Cushion Material
Foam
Dielectric
No
Protection Type
Passive
Standards
ANSI S3.19-1974
Features
Air Flow Control Technology, Cushioned Headband, Memory Foam Ear Cushions, Wide Cup Opening
Earmuff Type
General Purpose
Number of Batteries
0
For Use With
Face Shields, Hard Hats, Hygiene Kit
Batteries Included
No
Weight
0.6 lb
Band Material
Steel-Wire
Band Color
Black
Cup Color
Black
Compatible Manufacturer Model Number
Over the head - N/A
Electrically Insulated
No
Cup Material
ABS
Description
Earmuffs, Earmuff Style Over-the-Head, Noise Reduction Rating 30 dB, Dielectric No, Cushion Material Foam, Compatible Manufacturer Model Number Over the head - N/A, For Use With Face Shields, Hard Hats, Hygiene Kit, Cup Color Black, Series VeriShield(TM) 100, Earmuff Type Rigid, Standards CAN Z94.2-1994, CSA Class AL, OSHA 29 CFR 1910.95, Part II, (R.S.C. 1985, c. L-2), S3.19-1974, Replacement Pad Grainger Part Number 55JR11, Band Color Black, Band Material Steel-Wire, Cup Material ABS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.