Shop KLEIN TOOLS

Slim Non-Conductive Hard Hat Earmuffs

  • Mfr # 22029

  • Zoro # G822981539


product price:  $37.39
/ea

Key Features

Color
Black; Gray; Orange
Noise Reduction Rating
Full Brim Type 2: 27 dB; Safety Helmet: 27 dB; Full Brim Type 1: 25 dB; Cap Style Hard Hat: 25 dB
Cushion Material
Foam
Standards
ANSI S3.19-1974
Features
Adjustable Ball-Joint Arms; Hard Hat Accessory Mount
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
22029
Zoro #
G822981539
UPC #
92644220296
Country of Origin
China

Dimensions

Height
4.3 in

Details

Item
Hard Hat Earmuffs
Color
Black; Gray; Orange
Noise Reduction Rating
Full Brim Type 2: 27 dB; Safety Helmet: 27 dB; Full Brim Type 1: 25 dB; Cap Style Hard Hat: 25 dB
Cushion Material
Foam
Standards
ANSI S3.19-1974
Features
Adjustable Ball-Joint Arms; Hard Hat Accessory Mount
Earmuff Type
Hard Hat Earmuffs
Material
Plastic

Description

Klein Tools Non-Conductive Hard Hat Earmuffs deliver up to 27dB noise reduction rating for reliable hearing protection on the jobsite. Earmuffs are non-conductive when used with Klein Tools Class E-rated Hard Hats. The slot mounting system snaps into Klein Tools Hard Hat side slots and pressure reducing foam cushions provide comfort. Lightweight ear cups work with Klein Tools Face Shields and other accessories for complete protection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.